Shop All Pullers
Otc
Jaw Puller, 17-1/2 tons, 2 Jaws, 14-1/2 in.
Mfr # 1043
Zoro # G3884329
product price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Jaws, Thread And Screw
- Features Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
- Jaw Reach 14 1/2 in
- Capacity 17.5 ton
- Jaw Style Nonreversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 1"-14 x 13-1/2 in |
Screw Length | 13 1/2 in |
Puller Length | 18 5/8 in |
Jaw Width | 1 5/16 in |
Screw Size1 | 1"-14 |
Jaws Width | 1 5/16 in 14 in |
Details
Item | Jaw Puller |
Includes | Jaws, Thread And Screw |
Features | Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity |
Jaw Reach | 14 1/2 in |
Capacity | 17.5 ton |
Jaw Style | Nonreversible |
Locking | No |
Number of Jaws | 2 |
Jaw Spread | 14 in |
Includes Locking Mechanism | No |
Pulling Capacity | 18 ton |
Jaw Reach1 | 14 1/2 in |
Jaw Thickness | 0.35 |
Max Jaw Spread | Greater than 12" |
Power Source | Mechanical |
Jaw Spread - Maximum | 14 in |
Jaw Thickness1 | 13/16 in |
Max Jaw Reach | Greater than 10" |
Description
Jaw Puller, Jaw Reach 14-1/2 In., Jaw Spread 14 In., Capacity 17-1/2 tons, Number of Jaws 2, Jaw Style Nonreversible, Screw Size 1 In.-14 x 13-1/2 In., Screw Length 1 In., Locking No, Features Forged Steel Exceed Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Drill Bit for Lt1350, LT1350-6 (LTILT1350-6)
- HYDE Replacement Blade, 4" Overall L, PK5 (33255)
- WILLIAMS Williams Replacement Heel Jaw, for 36" Pipe Wrench (13568)
- JONARD TOOLS 6-1/2" Coaxial Cable Cutter, Shear Cut (JIC-725)
- OTC Outer Tie Rod Remover (7503)
- OTC Extra Legs, Steel, For Use With 5U733 (1104)
- OTC Threaded Adapter, Spread 1/2-20 (Ex.) In (8006)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 5-1/2 in. (1027)
- OTC Front Hub Installer (OT7135A)
- OTC Jaw Puller, 25 tons, 3 Jaws, 22-1/4 in. (1050)
- OTC Jaw Puller, 7 tons, 2 Jaws, 8-3/4 in. (1036)
- Otc Pullers