Shop All Pullers
Otc
Jaw Puller, 13 tons, 2 or 3 Jaws, 11 in.
Mfr # 1041
Zoro # G2502224
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
- Jaw Reach 11 in
- Capacity 13 ton
- Jaw Style Nonreversible
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 13/16"-16 x 12 in |
Screw Length | 12 in |
Puller Length | 14 7/8 in |
Jaw Width | 1 in |
Jaws Width | 1 in 12 in |
Screw Size1 | 13/16"-16 |
Details
Item | Jaw Puller |
Features | Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity |
Jaw Reach | 11 in |
Capacity | 13 ton |
Jaw Style | Nonreversible |
Locking | No |
Number of Jaws | Convertible 2 and 3 |
Jaw Spread | 12 in |
Jaw Spread - Maximum | 12 in |
Power Source | Mechanical |
Includes Locking Mechanism | No |
Max Jaw Reach | Greater than 10" |
Max Jaw Spread | 6 - 12" |
Jaw Thickness1 | 9/16 in |
Jaw Thickness | 0.35 |
Pulling Capacity | 13 ton |
Jaw Reach1 | 11 in |
Description
Jaw Puller, Jaw Reach 11 In., Jaw Spread 12 In., Capacity 13 tons, Number of Jaws 2 or 3, Jaw Style Nonreversible, Screw Size 13/16 In.-16 x 12 In., Screw Length 13/16 In., Locking No, Features Forged From Quality Steel Which Exceed The Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA PUMP, LIFT 12 VDC MONARCH (522746001)
- REGAL CUTTING TOOLS M14 x 2 D7 4 Flt. Taper Metric Hand Tap (027772AS)
- KEO Countersink Set, 5 pcs., 3-1/2in, HSS (12999)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3109)
- OTC Manual Sleeve Puller 970 Set (OT1200)
- OTC Service Set, Pwr Steer (4530)
- OTC Outer Tie Rod Remover (7503)
- OTC Bar Type Puller/Bearing Separator Set (4517)
- OTC Jaw Puller, 5 tons, 2 Jaws, 3-1/4 in. (1024)
- OTC Jaw Puller, 7 tons, 2 Jaws, 8-3/4 in. (1036)
- SUPERIOR TOOL Plumbers Puller Kit (3875)
- Otc Pullers and Separators