Shop All Pullers
Otc
Jaw Puller, 13 tons, 2 Jaws, 15-1/4 in.
Mfr # 1040
Zoro # G3884356
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Jaws, Thread and Screw. Lifetime Warranty
- Features Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
- Jaw Reach 15 1/4 in
- Capacity 13 ton
- Jaw Style Nonreversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Screw Size | 13/16"-16 x 12 in |
Screw Length | 12 in |
Puller Length | 18 5/8 in |
Jaws Width | 1 in 15 1/2 in |
Screw Size1 | 13/16"-16 |
Jaw Width | 1 in |
Details
Item | Jaw Puller |
Includes | Jaws, Thread and Screw. Lifetime Warranty |
Features | Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity |
Jaw Reach | 15 1/4 in |
Capacity | 13 ton |
Jaw Style | Nonreversible |
Locking | No |
Number of Jaws | 2 |
Jaw Spread | 15 1/2 in |
Jaw Reach1 | 15 1/4 in |
Max Jaw Reach | Greater than 10" |
Max Jaw Spread | Greater than 12" |
Pulling Capacity | 13 ton |
Power Source | Mechanical |
Jaw Thickness | 0.35 |
Includes Locking Mechanism | No |
Jaw Thickness1 | 9/16 in |
Jaw Spread - Maximum | 15 1/2 in |
Description
Jaw Puller, Jaw Reach 15-1/4 In., Jaw Spread 15-1/2 In., Capacity 13 tons, Number of Jaws 2, Jaw Style Nonreversible, Screw Size 13/16 In.-16 x 12 In., Screw Length 13/16 In., Locking No, Features Forged From Quality Steel Which Exceed The Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (26493)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 T BKA)
- TEKTON Combination Wrench Set with Holder, 11-Piece (1/4-3/4 in.) (WCB91101)
- MELIN TOOL CO Carbide Countersink, 120 deg., 1/2", Finish - Machining: Uncoated (C6-1/2-120)
- OTC Outer Tie Rod Remover (7503)
- OTC Threaded Adapter, Metric Capability (8019)
- OTC Threaded Adapter, Spread 1/2-20 (Ex.) In (8006)
- OTC Extra Legs, Steel, For Use With 5U733 (1106)
- OTC Jaw Puller, 25 tons, 2 Jaws, 22-1/4 in. (1048)
- OTC Threaded Adapter, M-F, 1"-8, 5/8"-18 (8020)
- URREA Urrea Puller Angular Jaw, 7-3/16" Reach, For 10 Ton Puller (4017)
- Otc Pullers and Separators