Shop All Pullers
Otc
Jaw Puller, 13 tons, 2 Jaws, 11 in.
Mfr # 1039
Zoro # G3884365
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity
- Jaw Reach 11 in
- Capacity 13 ton
- Jaw Style Nonreversible
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 13/16"-16 x 12 in |
Screw Length | 12 in |
Puller Length | 14 13/16 in |
Jaw Width | 1 in |
Jaws Width | 1 in 12 in |
Screw Size1 | 13/16"-16 |
Details
Item | Jaw Puller |
Features | Remove and install parts for fast, effective repairs. the puller is forged from quality steel, heat treated, and subjected to rigorous tests which exceed their rated capacity |
Jaw Reach | 11 in |
Capacity | 13 ton |
Jaw Style | Nonreversible |
Locking | No |
Number of Jaws | 2 |
Jaw Spread | 12 in |
Jaw Spread - Maximum | 12 in |
Jaw Thickness1 | 9/16 in |
Includes Locking Mechanism | No |
Jaw Reach1 | 11 in |
Pulling Capacity | 13 ton |
Max Jaw Spread | 6 - 12" |
Power Source | Mechanical |
Max Jaw Reach | Greater than 10" |
Jaw Thickness | 0.35 |
Description
Jaw Puller, Jaw Reach 11 In., Jaw Spread 12 In., Capacity 13 tons, Number of Jaws 2, Jaw Style Nonreversible, Screw Size 13/16 In.-16 x 12 In., Screw Length 13/16 In., Locking No, Features Forged From Quality Steel Which Exceed The Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY I-Beam 180 Level, 24 in. (42-324)
- DRILL AMERICA 3/4"-10 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3410)
- GREENLEE TEXTRON Greenlee Textron DTAP10-24 Drill & Tap Bit 10-24 (2464048)
- UNIBOR TCT UNIVERSAL SHANK CUTTER 1/2in x 2in (27216)
- OTC Front End Service Set (6295)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 5-1/2 in. (1027)
- OTC Extra Legs, Steel, For Use With 1A805 (1100)
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- OTC Threaded Adapter, Spread 5/8-11(Ex.) In (8010)
- OTC Threaded Adapter Set, Includes (6) (8044)
- POSI LOCK Long Jaw, For Puller (PH-11654L)
- Otc Pullers