Shop All Pullers
Otc
Jaw Puller, 1 tons, 3 Jaws, 2-1/8 in.
Mfr # 1021
Zoro # G3884478
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity
- Jaw Reach 2 1/8 in
- Capacity 1 ton
- Jaw Style Nonreversible
- Locking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Screw Size | 5/16"-24 x 3-7/8 in |
Screw Length | 3 7/8 in |
Puller Length | 2 13/16 in |
Jaws Width | 1/4 in 3 1/4 in |
Screw Size1 | 5/16"-24 |
Jaw Width | 1/4 in |
Details
Item | Jaw Puller |
Features | Remove and Install Parts for Fast, Effective Repairs, the Puller is Forged from Quality Steel, Heat Treated, and Subjected to Rigorous Tests Which Exceed Their Rated Capacity |
Jaw Reach | 2 1/8 in |
Capacity | 1 ton |
Jaw Style | Nonreversible |
Locking | No |
Number of Jaws | 3 |
Jaw Spread | 3 1/4 in |
Includes Locking Mechanism | No |
Jaw Reach1 | 2 1/8 in |
Max Jaw Reach | Less than 5" |
Jaw Thickness | 0.25 |
Jaw Thickness1 | 9/64 in |
Jaw Spread - Maximum | 3 1/4 in |
Pulling Capacity | 1 ton |
Max Jaw Spread | Less than 6" |
Power Source | Mechanical |
Description
Jaw Puller, Jaw Reach 2-1/8 In., Jaw Spread 3-1/4 In., Capacity 1 tons, Number of Jaws 3, Jaw Style Nonreversible, Screw Size 5/16 In.-24 x 3-7/8 In., Screw Length 5/16 In., Locking No, Features Forged From Quality Steel Which Exceed The Rated Capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS CHUCK 3/8"" MULTICRAFT (30247)
- DEWALT 1-1/2" x 4" Core Bit Body (DW5900)
- DYNAMIC Tools Pin Punch, 1/16" X 1/4" X 4" Long (D058001)
- HYDE Scraper, Stiff, 3", Carbon Steel (07410)
- OTC Extra Legs, Steel, For Use With 5MG42 (1109)
- OTC Jaw Puller, 1 tons, 2 Jaws, 2-1/8 in. (1020)
- OTC Pilot Bearing Puller, 1 Jaw (4421)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 15-1/4 in (1042)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 11 in. (1041)
- OTC Threaded Adapter, Spread 5/8-11(Ex.) In (8010)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG BRAKE DRUM AND ROTOR PULLER (KH833)
- Otc Pullers