Shop All Automotive Stands
This Product is Discontinued
Otc
Jack Stands, Steel, Self Locking, 6 tons (Discontinued)
Mfr # 5373
Zoro # G3962771
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity (Tons) 6
- Lifting Height Min. (In.) 15 5/8 in
- Lifting Height Max. (In.) 23 11/16 in
- Base Size (In.) 11-9/16 x 10-3/8
- Locking Mechanism Self Locking Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 5373
- Zoro # G3962771
- UPC # 731413571473
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 15 5/8 in |
Lifting Height Max. (In.) | 23 11/16 in |
Base Size (In.) | 11-9/16 x 10-3/8 |
Base Length | 11 9/16 in |
Maximum Extended Height | 23 5/8 in |
Minimum Height | 15 5/8 in |
Description
Jack Stands, Load Capacity per Pair 6 ton, Minimum Height 15 5/8 in, Maximum Extended Height 23 5/8 in, Base Material Steel, Saddle Shape V-Notch, Base Shape Square, Locking Type Ratchet/Crank Handle, Standards ASME PASE 2019, Base Length 11 9/16 in, Base Material Finish Baked Enamel, Includes (2) Cast Support Columns, Locking Mechanism Self Locking Ratchet, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.