Shop All Automotive Stands
This Product is Discontinued
Otc
Jack Stands, Steel, Pin Style, 22 tons, PK2 (Discontinued)
Mfr # 1780
Zoro # G3962981
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity (Tons) 22
- Lifting Height Min. (In.) 13 7/8 in
- Lifting Height Max. (In.) 19 7/8 in
- Base Size (In.) 11
- Locking Mechanism Pin Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1780
- Zoro # G3962981
- UPC # 731413560132
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 13 7/8 in |
Lifting Height Max. (In.) | 19 7/8 in |
Base Size (In.) | 11 |
Saddle Size (In.) | 3 x 3-3/4 |
Maximum Extended Height | 19 7/8 in |
Minimum Height | 13 7/8 in |
Base Length | 11 in |
Description
Jack Stands, Load Capacity per Pair 22 ton, Minimum Height 13 7/8 in, Maximum Extended Height 19 7/8 in, Base Material Steel, Saddle Shape V-Notch, Base Shape Flat, Standards ASME PASE 2019, Base Length 11 in, Includes Cable with D-Ring and Security Pin, Stand Pin, Support Tube, Locking Mechanism Pin Style, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.