Shop All Automotive Stands
This Product is Discontinued
Otc
Jack Stands, 4 tons Lifting Capacity, PR (Discontinued)
Mfr # 1796
Zoro # G1454061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity (Tons) 4
- Lifting Height Min. (In.) 15 23/64 in
- Lifting Height Max. (In.) 23 5/8 in
- Base Size (In.) 13
- Saddle Size (In.) 4-19/64 x 3-19/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 1796
- Zoro # G1454061
- UPC # 731413584183
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 15 23/64 in |
Lifting Height Max. (In.) | 23 5/8 in |
Base Size (In.) | 13 |
Saddle Size (In.) | 4-19/64 x 3-19/64 |
Maximum Extended Height | 23 3/4 in |
Minimum Height | 15 1/2 in |
Description
Jack Stands, Lifting Actuator Foot, Load Capacity per Pair 4 ton, Minimum Height 15 1/2 in, Maximum Extended Height 23 3/4 in, Base Material Steel, Saddle Shape V-Notch, Base Shape Square, Locking Type Ratchet/Crank Handle, Standards ASME PASE 2019, Base Material Finish Baked Enamel, Features Corrosion Resistant, Ideal for Full-Size Pickup, Ideal for SUVs, Sinking Resistant, Includes (1) Cast Support Column, (1) Stand Base with Foot Pad, OTC Owner's Manual, Locking Mechanism Self Locking Ratchet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.