Shop All Automotive Stands
This Product is Discontinued
Otc
Jack Stands, 3 tons Lifting Capacity, PK2 (Discontinued)
Mfr # 5372
Zoro # G6129840
This Product is Discontinued
Key Features
- Lifting Capacity (Tons) 3
- Lifting Height Min. (In.) 12 in
- Lifting Height Max. (In.) 17 11/16 in
- Base Size (In.) 8-1/4 x 7-1/2
- Bearings No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 5372
- Zoro # G6129840
- UPC # 731413570643
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 12 in |
Lifting Height Max. (In.) | 17 11/16 in |
Base Size (In.) | 8-1/4 x 7-1/2 |
Saddle Size (In.) | 3-1/2 x 1 |
Maximum Extended Height | 17 5/8 in |
Base Width | 7 1/2 in |
Minimum Height | 12 in |
Base Length | 8 1/4 in |
Description
Jack Stands, Load Capacity per Pair 3 ton, Minimum Height 12 in, Maximum Extended Height 17 5/8 in, Base Material Steel, Saddle Shape V-Notch, Base Shape Square, Locking Type Ratchet/Crank Handle, Standards ASME PASE 2019, Base Length 8 1/4 in, Base Material Finish Baked Enamel, Base Width 7 1/2 in, Features Corrosion Resistant, Self-Locking, Sinking Resistant, Welded Foot Pad, Includes (1) Cast Support Column, (1) Steel and Stand Base, OTC Owner's Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.