Shop All Automotive Stands
This Product is Discontinued
Otc
Jack Stands, 2 tons Cap., Saddle 2", PR (Discontinued)
Mfr # 1582A
Zoro # G2552501
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity (Tons) 2
- Lifting Height Min. (In.) 9 1/2 in
- Lifting Height Max. (In.) 15 5/32 in
- Base Size (In.) 17 7/8 x 12 5/8
- Function Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 1582A
- Zoro # G2552501
- UPC # 731413584152
- Country of Origin China
- Category Automotive Stands
Dimensions
Lifting Height Min. (In.) | 9 1/2 in |
Lifting Height Max. (In.) | 15 5/32 in |
Base Size (In.) | 17 7/8 x 12 5/8 |
Saddle Size (In.) | 3 x 3-1/2 |
Maximum Extended Height | 15 1/8 in |
Base Diameter | 7 in |
Minimum Height | 9 1/2 in |
Description
Jack Stands, Load Capacity per Pair 2 ton, Minimum Height 9 1/2 in, Maximum Extended Height 15 1/8 in, Base Shape Round, Standards ANSI/PASE, Base Diameter 7 in, Features Lightweight, Includes (2) Jack Stands, Locking Mechanism Pin, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.