Shop All Automotive Stands
This Product is Discontinued
Otc
Jack Stands, 12 tons (Discontinued)
Mfr # 1784D
Zoro # G0026378
Free Shipping & Returns
This Product is Discontinued
Key Features
- Jack Type Jack Stand
- Load Capacity 12 ton
- Load Capacity per Pair 12 ton
- Minimum Lift 17 1/2 in
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1784D
- Zoro # G0026378
- UPC # 731413572647
- Country of Origin China
- Category Automotive Stands
Dimensions
Minimum Height | 17 1/2 in |
Base Length | 12 1/8 in |
Base Width | 10 7/8 in |
Maximum Extended Height | 27 1/2 in |
Details
Item | Jack Stands,12 tons |
Jack Type | Jack Stand |
Load Capacity | 12 ton |
Load Capacity per Pair | 12 ton |
Minimum Lift | 17 1/2 in |
Duty Rating | Heavy Duty |
Maximum Lift | 27 1/2 in |
Features | 12 Adjustment Positions |
Number of Lift Positions | 12 |
Stand Type | Jack Stand |
Description
Jack Stands,12 tons, Load Capacity per Pair 12 ton, Minimum Height 17 1/2 in, Maximum Extended Height 27 1/2 in, Base Length 12 1/8 in, Base Width 10 7/8 in, Features 12 Adjustment Positions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.