Shop All Suspension Tools
Otc
Inner Tie Rod Wrench, Standard
Mfr # 7500
Zoro # G5020696
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard
- Application Unscrew the Tie Rod Link for Replacement
- Number of Pieces 1
- Size 6 1/4 in × 7 3/8 in × 2 1/4 in
- For Use With Universal Wrench will Fit on All Styles and Allow the Technician to Un-Screw the Tie Rod Link for Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7500
- Zoro # G5020696
- UPC # 731413562525
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Dimensions
Size | 6 1/4 in × 7 3/8 in × 2 1/4 in |
Overall Length | 6 1/4 in |
Overall Width | 7 3/8 in |
Details
Item | Inner Tie Rod Wrench |
Type | Standard |
Application | Unscrew the Tie Rod Link for Replacement |
Number of Pieces | 1 |
For Use With | Universal Wrench will Fit on All Styles and Allow the Technician to Un-Screw the Tie Rod Link for Replacement |
Tool Type | Inner Tie Rod Wrench |
Description
Inner Tie Rod Wrench, Tool Type Inner Tie Rod Wrench, Application Unscrew the Tie Rod Link for Replacement, For Use With Universal Wrench will Fit on All Styles and Allow the Technician to Un-Screw the Tie Rod Link for Replacement, Overall Length 6 1/4 in, Overall Width 7 3/8 in, Size 6 1/4 in � 7 3/8 in � 2 1/4 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASALLE BRISTOL LaSalle Bristol 27034143 Rma Self Leveling Sealants - Horizontal Surfaces (27034143)
- KEYSCO TOOLS Razor Blades, 100 Per Box (77242)
- BOSCH ICON Wiper Blade -26OE (26OE)
- KENSUN Kensun UN-K-55W Bulbs-9004 LH-6K HID Xenon Lo-Hi Halogen 6000K 55W AC Bulbs; Bright White (UN-K-55W Bulbs-9004 LH-6K)
- OTC Ball Joint Service Kit (7249)
- OTC Inner Tie Rod Removal Set (7595A)
- OTC GM WBODY STRUT TOOL STINGER (OTC4533)
- OTC Bushing Master Kit, Metal (4247)
- OTC Torsion Bar Unloading Tool, GM (7822A)
- OTC Compression Tester, Ford Adapter (5607)
- JENDYK King Pin Thread Chaser for 16K, 18K, 20K Axle-Mack Truck Only (XTC25B)
- Otc Suspension Tools