Shop All Suspension Tools
Otc
Inner CV Joint Puller
Mfr # 7509
Zoro # G1368927
original price:
$87.05
12% off
new price: $76.59
/ea
Free Shipping & Returns
Not eligible for select promotions
$76.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Joint Fork, Slide Hammer
- Application Removes Axle Assembly From The Transaxle
- For Use With Ford Vehicles
- Material Carbon Steel
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 7509
- Zoro # G1368927
- UPC # 731413011382
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Details
Promotion Restriction | Not eligible for promotion |
Item | Inner CV Joint Puller |
Includes | Joint Fork, Slide Hammer |
Application | Removes Axle Assembly From The Transaxle |
For Use With | Ford Vehicles |
Material | Carbon Steel |
Number of Pieces | 2 |
Vehicle Make | Ford |
Tool Type | CV Joint Puller |
Description
Inner CV Joint Puller, Tool Type CV Joint Puller, Application Removes Axle Assembly From The Transaxle, Material Carbon Steel, Number of Pieces 2, For Use With Ford Vehicles, Includes Joint Fork, Slide Hammer, Vehicle Make Ford
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAL BAL 28240 Retract-A-Spare - 52" to 72" (28240)
- SKYJACKER SUSPENSION SOFTRIDE REAR SPRG/8" GM (CR18S)
- VDO Temperature Sender 250degreeF/120degreeC Dual FG 1/4-18 NPTF (325-002)
- PUROLATOR Purolator A25065 PurolatorONE Advanced Air Filter (A25065)
- OTC BALL JOINT INSTALLER REMOVER (OTC7249)
- OTC Rear Bushing Master Set (4245)
- OTC Honda/Acura Ball Joint Adapt Update Set (6734)
- OTC Caster/Camber Adjusting Wrench, Steel (7829)
- OTC Torsion Bar Unloading Tool, GM (7822A)
- OTC Master Ball Joint Adapter Set (7918)
- OEMTOOLS Manual Bushing Installation & Removal Tool Set (27212)
- Otc Suspension Tools