Shop All Brake & Wheel Tools
Otc
Injector Socket
Mfr # 5060
Zoro # G0022519
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On GM 6.2L and 6.5L Engines
- Type Injector Socket
- Application Socket ensures proper fit during nozzle removal and installation
- Size 30mm
- Features The 3/8" square drive and 7/8" hex permit easy access in tight quarters, and prevent damage to nozzle and related components
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5060
- Zoro # G0022519
- UPC # 731413023859
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Size | 30mm |
Details
For Use On | GM 6.2L and 6.5L Engines |
Type | Injector Socket |
Application | Socket ensures proper fit during nozzle removal and installation |
Features | The 3/8" square drive and 7/8" hex permit easy access in tight quarters, and prevent damage to nozzle and related components |
Item | Injector Socket |
Description
Injector Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Brake Control Harness, 51447 (51447)
- A & I PRODUCTS Boot, Hydraulic Spring 3" x5" x1" (A-887654M1)
- AFTERMARKET AH453 24 Volt Motor For Auxiliary Heaters (AH453-NOR)
- USG Donn Brand SDX416 1 in. L X 48 in. W Cross Tee (209885)
- OTC Hendrickson Quick Align Socket (1767)
- OTC Round Hex Locknut Socket, 2-9/16" (6928)
- OTC Internal Pulling Head Assembly (1174)
- OTC Wheel Hub/Bearing Kit, 36 Pieces (6575)
- OTC Brake Line Bender, Steel, 9-3/4" L (4403)
- OTC ABS Brake Proportioning Valve Depressor (7853)
- PERFORMANCE TOOL 2 Stone Brake Hone 11/16-2-1/2 In Brake Cylinder, W80633 (W80633)
- Otc Brake & Wheel Tools