Shop All Fuel System Tools
Otc
Injector Puller, Black, 4" L
Mfr # 6779
Zoro # G7313120
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Engines 2005 to 2011
- Color Black
- Length (In.) 4 in
- Type Fuel Injection
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 6779
- Zoro # G7313120
- UPC # 731413576331
- Country of Origin United States
- Category Fuel System Tools
Dimensions
Length (In.) | 4 in |
Overall Length | 4 in |
Details
Item | Injector Puller |
For Use With | Engines 2005 to 2011 |
Color | Black |
Type | Fuel Injection |
Number of Pieces | 1 |
Application | GM Vehicles |
Vehicle Model Year | 2005 to 2011 |
Tool Type | Fuel Injection |
Vehicle Make | GM |
Description
Injector Puller, Tool Type Fuel Injection, Application GM Vehicles, Overall Length 4 in, Color Black, Number of Pieces 1, For Use With Engines 2005 to 2011, Vehicle Make GM, Vehicle Model Year 2005 to 2011
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR 2020V30, Fuel Element Crtrge 30Mic 2020 (2020V30)
- MOTORCRAFT Sender&Pump Asy Fuel Pump, Pfs490 (PFS490)
- GEN-Y HITCH Weld-On Receiver Tube 3 x 3 x 12 (GH-0011)
- QUICKCABLE Univ Leadhead, Black, 60", Lh 1/0 (213451-001)
- OTC OTC Tools & Equipment OTC-5605-DG Deluxe Digital Compression Tester Kit (OTC-5605-DG)
- OTC Ford Wheel Knuckle Vacuum Seal Installer (6698)
- OTC Propane Enrichment Kit (7148)
- OTC Glow Plug Bore Reamer (7223)
- OTC Fuel Pump Installation Guage (6710)
- OTC Pressure Regulator Socket, Black, 3-7/64"L (6765)
- GIZMO Super American Diesel Compression Test Set (GI3645480)
- Otc Service & Shop Tools