Shop All Fuel System Tools
Otc
Injector Puller, Black, 4" L
Mfr # 6778
Zoro # G7313166
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Engines 2001 to 2004
- Length (In.) 4 in
- Type Fuel Injection
- Color Black
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6778
- Zoro # G7313166
- UPC # 731413576324
- Country of Origin United States
- Category Fuel System Tools
Dimensions
Length (In.) | 4 in |
Overall Length | 4 in |
Details
Item | Injector Puller |
For Use With | Engines 2001 to 2004 |
Type | Fuel Injection |
Color | Black |
Number of Pieces | 1 |
Application | GM Vehicles |
Tool Type | Fuel Injection |
Vehicle Model Year | 2001 to 2004 |
Vehicle Make | GM |
Description
Injector Puller, Tool Type Fuel Injection, Application GM Vehicles, Overall Length 4 in, Color Black, Number of Pieces 1, For Use With Engines 2001 to 2004, Vehicle Make GM, Vehicle Model Year 2001 to 2004
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIF MARINE JIF Marine EJZ4 4 Step Removable Telescoping Pontoon Ladder (EJZ4)
- GATES G-Force CVT Belts 30G4604 OEM M158268 1 5/16" x 47 1/4" (30G4604)
- FLEX TAPE FLEX SEAL Family of Products MAX 4 in. W X 25 ft. L White Waterproof Repair Tape (TFSMAXWHT04)
- RONSTAN Leech Tails Set Of 3 (RF4026)
- OTC Fuel Tank Lock Ring Wrench (6599)
- OTC IPR Controller, Black, 9" L (6764)
- OTC Disconnect Tool Set, Full Coverage (6508)
- OTC Pressure Regulator Socket, Black, 3-7/64"L (6765)
- OTC Glow Plug Removal Tool, Gray, 4" L (6768)
- OTC Diesel Service Tool Kit, Gray, 18" L (6770)
- SUR&R Quick Connector, For Straight Lines, PK2 (K410)
- Otc Fuel System Tools