Shop All Automotive Diagnostic & Testing Instruments
Otc
Injector Height Gauge Set
Mfr # 5870
Zoro # G2826034
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Dual Handle Mounting Locations
- For Use On Detroit Diesel Two Cycle 53, 71, 92, Series 60 and DDEC IV Engines
- Includes 1.46 in Injector Height Gauge, 1.484 in Injector Height Gauge, 3.078 in Injector Height Gauge, 3.102 in Injector Height Gauge, 3.161 in Injector Height Gauge, 3.199 in Injector Height Gauge, 3.232 in Injector Height Gauge, Foam Organizer Tray
- Type Injector Height Gauge
- Application Vehicle Diagnostics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5870
- Zoro # G2826034
- UPC # 731413590603
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 9 in |
Overall Length | 9 in |
Details
Item | Injector Height Gauge Set |
Features | Dual Handle Mounting Locations |
For Use On | Detroit Diesel Two Cycle 53, 71, 92, Series 60 and DDEC IV Engines |
Includes | 1.46 in Injector Height Gauge, 1.484 in Injector Height Gauge, 3.078 in Injector Height Gauge, 3.102 in Injector Height Gauge, 3.161 in Injector Height Gauge, 3.199 in Injector Height Gauge, 3.232 in Injector Height Gauge, Foam Organizer Tray |
Type | Injector Height Gauge |
Application | Vehicle Diagnostics |
Number of Pieces | 7 |
Tool Type | Injector Height Gauge Set |
Compatible Vehicle Part | Fuel Injector |
Testing Application | Injector Height Gauge Set |
Description
Injector Height Gauge Set, Tool Type Injector Height Gauge Set, Testing Application Injector Height Gauge Set, Number of Pieces 7, Features Dual Handle Mounting Locations, Includes 1.46 in Injector Height Gauge, 1.484 in Injector Height Gauge, 3.078 in Injector Height Gauge, 3.102 in Injector Height Gauge, 3.161 in Injector Height Gauge, 3.199 in Injector Height Gauge, 3.232 in Injector Height Gauge, Foam Organizer Tray, Overall Length 9 in, Overall Width 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Hub Cap Remover (75031)
- ARMOR ALL Cleaning Cloth, Orange/White, 10-1/2" L (10861)
- AGS TransLine Tube Nut - 3/8 x 5/8-18 Invtd Flare Long - 2 per Bag (TR-620)
- ZEELINE Replacement Element for NS10 Fuel Filter System (ZE20)
- OTC Multimeter 100S Kit (3505A)
- OTC Exhaust Back Pressure Gauge (7215)
- OTC Terminal Test Kit, Plastic/Metal/Rubber (3587)
- OTC Charged Air Cooler Tester (5039)
- OTC Cylinder Leakage Tester Kit (5609)
- OTC Wire Connector Set, For Use W/ Vehicles (4822)
- ELECTRONIC SPECIALTIES Automotive Fuse Test Leads, DMM (134)
- Otc Automotive Diagnostic & Testing Instruments