Shop All Automotive Diagnostic & Testing Instruments
Otc
Injector Height Gauge, 1.460" Size
Mfr # 5870-1
Zoro # G2829044
product price: $20.75
/ea
Not eligible for select promotions
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use On Detroit Diesel Two Cycle 53, 71, 92, Series 60 and DDEC IV Engines
- Type Injector Height Gauge
- Application Vehicle Diagnostics
- Number of Pieces 1
- Features Sets Injector Height to 1.460 in for Injector Timing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5870-1
- Zoro # G2829044
- UPC # 731413590535
- Country of Origin United States
- Category Automotive Diagnostic & Testing Instruments
Dimensions
Overall Width | 4 in |
Overall Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Injector Height Gauge |
For Use On | Detroit Diesel Two Cycle 53, 71, 92, Series 60 and DDEC IV Engines |
Type | Injector Height Gauge |
Application | Vehicle Diagnostics |
Number of Pieces | 1 |
Features | Sets Injector Height to 1.460 in for Injector Timing |
Compatible Vehicle Part | Fuel Injector |
Testing Application | Set Injector Body Height |
Tool Type | Injector Height Gauge |
Description
Injector Height Gauge, Tool Type Injector Height Gauge, Testing Application Set Injector Body Height, Number of Pieces 1, Features Sets Injector Height to 1.460 in for Injector Timing, Overall Length 5 in, Overall Width 4 in, Compatible Vehicle Part Fuel Injector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP IND BOAT DRAIN PLUG Turn Twist Bailer; 1 Inch Diameter; Aluminum (S-0288C)
- CAMCO FILL SPOUT W/DOOR COLONIAL WHITE, LLC (37102)
- GENUINE Genuine Valve Cover Bolt Screw, 11127558454 (11127558454)
- TIE DOWN ENGINEERING Danforth Standard Anchor, 25 lbs. (94015)
- OTC Software Update, CD, Number of Pieces 3 (3421-153)
- OTC Fuel Pressure Tester Kit (5630)
- OTC Charged Air Cooler Tester (5039)
- OTC Battery Pack, 9.6V (239180)
- OTC Diesel Fuel Pressure Tester (3674)
- OTC Cylinder Leakage Tester Kit (5609)
- PERFORMANCE TOOL 10-Pc Noid & Iac Light Set Noid Iac Light, W89501 (W89501)
- Otc Automotive Diagnostic Tools