Shop All Hydraulic Axle Jacks
This Product is Discontinued
Otc
Hydraulic Under Axle Jack, 27-1/2 tons (Discontinued)
Mfr # 5292
Zoro # G3962808
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lifting Capacity 27 1/2 ton
- Lifting Height Max. 21 3/8 in
- Lifting Height Min. 8 1/4 in
- Includes (2) Height Adapters
- Number of Casters 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 5292
- Zoro # G3962808
- UPC # 731413577369
- Country of Origin United States
- Category Hydraulic Axle Jacks
Dimensions
Lifting Height Max. | 21 3/8 in |
Lifting Height Min. | 8 1/4 in |
Caster Wheel Dia. | 4 in |
Handle Length | 48 3/4 in |
Base Length | 22 in |
Chassis Length | 22 in |
Base Width | 12 in |
Chassis Height | 8 9/32 in |
Maximum Lift Height | 21 3/8 in |
Wheel Diameter | 7 7/8 in |
Extended Height | 69 87/100 in |
Minimum Lift Height | 8 1/4 in |
Overall Width | 12 in |
Chassis Width | 12 in |
Description
Hydraulic Under Axle Jack, Jack Type Under Axle Jack, Load Capacity 27.5 ton, Body Material Steel, Minimum Lift Height 8 1/4 in, Maximum Lift Height 21 3/8 in, Power Source Mechanical, For Lifting Heavy Duty Vehicles, Chassis Height 8 9/32 in, Chassis Length 22 in, Chassis Width 12 in, Extended Height 69 87/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.