Shop All Service Jack & Automotive Stand Parts
Otc
Hydraulic Service Jack, Steel
Mfr # LDJ35
Zoro # G7807925
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Height Max. 21 29/32 in
- Power Raise 15 3/4 in
- Handle Type Spring-Loaded
- Application Heavy-Duty
- Standards ASME PASE 2019
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # LDJ35
- Zoro # G7807925
- UPC # 731413592027
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Lifting Height Max. | 21 29/32 in |
Lifting Height Min. | 5 13/64 in |
Chassis Length | 28 1/2 in |
Handle Length | 50 in |
Wheel Diameter | 2 1/2 in, 3 5/32 in |
Saddle Diameter | 6 in |
Overall Width | 14 1/2 in |
Minimum Lift Height | 5 1/8 in |
Chassis Height | 6 1/4 in |
Maximum Lift Height | 21 7/8 in |
Extended Height | 78 1/2 in |
Description
Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 3.5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 5 1/8 in, Maximum Lift Height 21 7/8 in, Power Source Mechanical, For Lifting Full-Size Pickups, Loaded Tradesmen Vehicles, SUVs, Caster Type (2) Fixed, (2) Swivel, Chassis Height 6 1/4 in, Chassis Length 28 1/2 in, Extended Height 78 1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 787, 10W, T2 1/4, 6V (787)
- TRUCKSPEC CB Antenna Coax Cable with PL-259 Connec (TS-18CC)
- BALDWIN FILTERS Air Filter, 6-5/8 x 9 in. (LL1608)
- DAYCO 83-07 Numerous Applications Radiator Hose, 71073 (71073)
- OTC High-Lift Transmission Jack w/ 1,000-lb Capacity (TJH10)
- OTC Hydraulic Service Jack, Steel (HDJ10)
- OTC Hydraulic Service Jack, Aluminum (LDJA2)
- OTC STINGER AIR HYDRAULIC PUMP (OTC2510A)
- OTC 20 Ton Service Jack (HDJ20)
- OTC 35 Ton Service Jack (OTCLDJ35)
- HEIN-WERNER Female Coupler, 1/4, NPT (F040-90009-K04)
- Otc Service Jack & Automotive Stand Parts