Shop All Service Jack & Automotive Stand Parts
Otc
Hydraulic Service Jack, Steel
Mfr # HDJ5
Zoro # G7806997
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,192.99
Free 30-Day Returns
Key Features
- Lifting Height Min. 6 in
- Chassis Length 56 in
- Features Chrome Plated Ram for Additional Rust Resistance, Convenient Foot Pedal for No Load Lifts, Front Wheels with Roller Bearings and Ball Bearing-Mounted Rear Caster Wheels, Handle can be Locked into One of Three Positions from Horizontal to Vertical and Has Independent Release Knob, Multi-Lingual Safety and Capacity Markings, Overload and Bypass Safety Valves Prevent Use Beyond The Jacks Rated Capacity and Over Extension of the Ram, Welded Hydraulic Pump and Cylinder Construction Provides Increased Strength and Leak Prevention, Wiper Seals Protect Hydraulic System From Contaminants
- Application Heavy-Duty
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # HDJ5
- Zoro # G7806997
- UPC # 731413592140
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Lifting Height Min. | 6 in |
Chassis Length | 56 in |
Lifting Height Max. | 22 in |
Handle Length | 43 in |
Chassis Height | 7 29/32 in |
Wheel Diameter | 2 13/16 in, 4 13/32 in |
Saddle Diameter | 5 1/8 in |
Minimum Lift Height | 6 in |
Maximum Lift Height | 22 in |
Extended Height | 47 in |
Overall Width | 14 3/4 in |
Description
Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 5 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 6 in, Maximum Lift Height 22 in, Power Source Mechanical, For Vehicle Type Trucks, For Lifting Bucket Trucks, Smaller Work Vehicles, Caster Type (2) Fixed, (2) Swivel, Chassis Height 7 29/32 in, Chassis Length 56 in, Extended Height 47 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA WYE, 3IN HOSE X HOSE X HOSE, BULK (F02-2027)
- CLORE AUTOMOTIVE Jump start 3400/1700 peak amp 12/24V (JSJNC1224)
- SMARTPLUG SmartPlug 30 Amp Boat & RV Side Connector (BF30)
- FARIA BEEDE INSTRUMENTS Faria Replacement Bulb f/4" Gauges - Blue - 2 Pack (KTF053)
- OTC 10 Ton Service Jack (OTCHDJ10)
- OTC 22 Ton Under Axle Jack (OTCUA22)
- OTC Hydraulic Service Jack, Aluminum (LDJA2)
- OTC 35 Ton Service Jack (OTCLDJ35)
- OTC 20 Ton Service Jack (HDJ20)
- OTC Hydraulic Service Jack, Steel (LDJ35)
- TORIN SHOP EQUIPMENT 12T JACK STANDS (T41202)
- Otc Service Jack & Automotive Stand Parts