Shop All Pullers
Otc
Hydraulic Puller Set, Number of Pieces 8
Mfr # 1689
Zoro # G2383866
product price: $5,490.99
/ea
Free Shipping & Returns
$5,490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Jaw Hydraulic Puller, 6 ft Hydraulic Hose, Hose Half Coupler with Dust Cover, Hydraulic Hand Pump, Hydraulic Push Puller with 18 in Legs, Pressure Gauge, Tee Adapter, Threaded Insert
- Number of Pieces 8
- Number of Jaws 1
- Capacity (Tons) 30 ton
- Cylinder Nominal Capacity 30 ton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Hydraulic Puller Set |
Includes | (3) Jaw Hydraulic Puller, 6 ft Hydraulic Hose, Hose Half Coupler with Dust Cover, Hydraulic Hand Pump, Hydraulic Push Puller with 18 in Legs, Pressure Gauge, Tee Adapter, Threaded Insert |
Number of Pieces | 8 |
Number of Jaws | 1 |
Capacity (Tons) | 30 ton |
Cylinder Nominal Capacity | 30 ton |
Description
Hydraulic Puller Set, Cylinder Nominal Capacity 30 ton, Number of Jaws 1, Includes (3) Jaw Hydraulic Puller, 6 ft Hydraulic Hose, Hose Half Coupler with Dust Cover, Hydraulic Hand Pump, Hydraulic Push Puller with 18 in Legs, Pressure Gauge, Tee Adapter, Threaded Insert, Number of Pieces 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 7/8"(22Mm) Oxygen Sensor Socket (648442)
- KEYSCO TOOLS Pick Hammer, Short Pick/Bullet Point, 6"W (55330AL)
- WESTWARD Wrench, Combination/Stubby, Metric, 13mm (54PP26)
- KNIPEX Spare Blades for 12 40 200 (12 49 01)
- OTC Heavy-Duty Bearing Cup Installer (5192)
- OTC Threaded Adapters, Spread 3/8-16 (Ex.) In (8005)
- OTC Jaw Puller, 2 tons, 2 Jaws, 3-1/4 in. (1022)
- OTC Bearing Puller, 4-9/64 lb., 20-51/64 in. L (1170)
- OTC Harmonic Balancer Puller Kit (6669)
- OTC Threaded Adapter, Spread 1/4-20 (Ex.) In (8000)
- OTC Threaded Adapter, M-F, 5/8"-18, 7/16" (8003)
- Otc Pullers and Separators