Shop All Hydraulic Presses
Otc
Hydraulic Press, 55 t, Air Pump
Mfr # 1847
Zoro # G9827727
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$9,262.99
Free 30-Day Returns
Key Features
- Frame Capacity 55 ton
- Frame Type H-Frame
- Cylinder Stroke 13"
- Pump Type Air
- Base Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 1847
- Zoro # G9827727
- UPC # 731413007668
- Country of Origin United States
- Category Hydraulic Presses
Dimensions
Base Length | 36 in |
Base Width | 48-1/2 in |
Overall Height | 72 in |
Total Height | 72" |
Working Width | 32-3/4" |
Working Height | 6-42" |
Bed Height | 12-36" |
Total Width | 48.5" |
Hose Length | 8 ft |
Overall Length | 57 in |
Overall Width | 24 in |
Description
Hydraulic Press, Pump Type Air, Frame Type H-Frame, Frame Capacity 55 ton, Cylinder Type Single Acting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16799 (16799)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 18 x 450 mm (48-20-8083)
- HHIP 5/8-18 X 1-1/2" OD Adjustable Round Split Die (1016-1268)
- GEARWRENCH 7mm 90-Tooth 12 Point Ratcheting Combination Wrench (86907)
- OTC Hydraulic Press, 25 t, Air Pump, 69-1/2 In (1834)
- OTC FLOOR PRESS 25 TON W AIR HYDRAULIC PUMP (OTC1834)
- ENERPAC IPA1220, 10 Ton, H-Frame Hydraulic Press with RC1010 Single-Acting Cylinder and XA12 Air Pump (IPA1220)
- GRAY Hydraulic Press, 25 t, Air Pump, 70-3/8 In (SP25 Air)
- BAILEIGH INDUSTRIAL Hydraulic Press, 100 t, Air Pump (HSP-100A)
- CHICAGO PNEUMATIC Air Pump Workshop Press, 100 Ton (100T), High Capacity, Durable, Robust Steel Frame (CP86101)
- Otc Hydraulic Presses