Shop All Automotive Specialized Tools
Otc
Hydraulic Flow Meter, 9-29/64" L
Mfr # 4278
Zoro # G7216730
product price: $5,901.99
/ea
Free Shipping & Returns
$5,901.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Extra Burst Discs
- Type Heavy-Duty
- Length 7 7/8 in
- Width 7 7/8 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4278
- Zoro # G7216730
- UPC # 731413581106
- Country of Origin United Kingdom
- Category Automotive Specialized Tools
Dimensions
Length | 7 7/8 in |
Width | 7 7/8 in |
Height | 9 29/64 in |
Spout Flex Size | 1/2" |
Size | 1/2 in |
Details
Item | Hydraulic Flow Meter |
Includes | Extra Burst Discs |
Type | Heavy-Duty |
Color | Blue |
Material | Steel |
For Use With | Hydraulic Flow Circuits |
Characteristics | Inlet/Outlet Ports 1-5/16-12 #16 SAE ORB, Pressure 6,000 psi, Measures Flow from 2.5 to 100 gpm, Temperature up to 250 Degrees |
Application | Industrial and Agricultural Machinery |
Number of Pieces | 1 |
Number of Jaws | 0 |
Capacity | 2.5 to 100 gpm |
For Vehicle Tool Category | Hydraulic |
Tool Type | Hydraulic Flow Meter |
Description
Hydraulic Flow Meter, Tool Type Hydraulic Flow Meter, Length 7 7/8 in, Width 7 7/8 in, Height 9 29/64 in, Spout Flex Size 1/2 In., Capacity 2.5 to 100 gpm, Material Steel, For Vehicle Tool Category Hydraulic, Color Blue, Includes Extra Burst Discs, Number of Pieces 1, Application Industrial and Agricultural Machinery, For Use With Hydraulic Flow Circuits, Inlet/Outlet Ports 1-5/16-12 #16 SAE ORB, Pressure 6,000 psi, Measures Flow from 2.5 to 100 gpm, Temperature up to 250 Degrees , Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- SUNBELT WALBRO CARBURETOR WT-628-1 4" x3" x2" (A-B1WBWWT628A)
- VELVAC 3-Way Air Seat Valve (032110)
- STENS Oem Replacement Belt 266-152 For Ariens 07200023 (266-152)
- OTC Press, w/Air Pump, 55 tons (1851)
- OTC Pitman Arm Puller (7314A)
- OTC Bearing Puller Set (5051)
- OTC Replacement Reservoir (61243)
- OTC Engine Mounting Plate, Cummins C (218099)
- OTC Pitman Arm Adjusting Tool (6084)
- STEELMAN Combo/Chassis Ear-Engine II (6608)
- Otc Service & Shop Tools