Shop All Automotive Specialized Tools
Otc
Hydraulic Flow Meter, 12-1/4" L
Mfr # 4277
Zoro # G7216749
product price: $3,269.99
/ea
Free Shipping & Returns
$3,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Extra Burst Discs
- Type Heavy-Duty
- Length 12 1/4 in
- Width 4 1/8 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4277
- Zoro # G7216749
- UPC # 731413581090
- Country of Origin United Kingdom
- Category Automotive Specialized Tools
Dimensions
Length | 12 1/4 in |
Width | 4 1/8 in |
Height | 4 7/8 in |
Spout Flex Size | 1/2" |
Size | 1/2 in |
Details
Item | Hydraulic Flow Meter |
Includes | Extra Burst Discs |
Type | Heavy-Duty |
Color | Blue |
Material | Steel |
Application | Industrial and Agricultural Machinery |
Capacity | 2 to 54 gpm |
Number of Pieces | 1 |
For Use With | Hydraulic Flow Circuits |
Number of Jaws | 0 |
For Vehicle Tool Category | Hydraulic |
Tool Type | Hydraulic Flow Meter |
Description
Hydraulic Flow Meter, Tool Type Hydraulic Flow Meter, Length 12 1/4 in, Width 4 1/8 in, Height 4 7/8 in, Spout Flex Size 1/2 In., Capacity 2 to 54 gpm, Material Steel, For Vehicle Tool Category Hydraulic, Color Blue, Includes Extra Burst Discs, Number of Pieces 1, Application Industrial and Agricultural Machinery, For Use With Hydraulic Flow Circuits, Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Lamp, LED, 2-1/2 In, Yellow, Clear Lens (G1043)
- WALKER EXHAUST Exhaust Pipe, 54020 (54020)
- KEN-TOOL Pusher For Dual Wheel Separator (34549-01)
- BUSHWACKER 07-14 SIERRA 1500/07-14 2500/3500 SB (6.5) OE W/ HOLES ULTIMATE BEDRAI (49526)
- OTC Cleaning Tool, Multi-Purpose (6043)
- OTC Clutch Spring Compressor (7024)
- OTC Sensor Socket Set, 8 Pcs. (4437)
- OTC Drain Plug Pro Tool (5911A)
- OTC Steering Pivot Pin Remover (7889)
- OTC Weather Pack Tool (7738)
- WIZARDS Wizards 11055 Tire and Vinyl Shine - 22 oz. (11055)
- Otc Automotive Specialized Tools