Shop All Electric Hydraulic Pumps
Otc
Hydraulic Electric Pump, High Force, 0.5 hp
Mfr # 4044
Zoro # G2026927
product price: $3,495.99
/ea
Free Shipping & Returns
$3,495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type High Force
- Reservoir Capacity (Cu.-In.) 295 cu in
- Reservoir Capacity (Gal.) 2 gal
- Oil Displacement @ 100 PSI 240 cu in/min
- Oil Displacement @ 10,000 PSI 45 cu in/min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4044
- Zoro # G2026927
- UPC # 731413009228
- Country of Origin United States
- Category Electric Hydraulic Pumps
Dimensions
Control Pendant Size (Ft.) | 6 ft |
Remote Control Cord Length | 6 ft |
Overall Length | 10.3 in |
Overall Height | 22 in |
Control Pendant Size | 6 ft |
Overall Width | 20.5 in |
Description
Hydraulic Electric Pump, Horsepower - Maximum 1/2 hp, Nameplate Voltage 115V AC, Phase Single, Operating Pressure - Maximum 10,000 psi, Displacement @ 10,000 PSI 45 cu in/min, Control Valve Type 2-Position, 2-Way, Reservoir Capacity 1.9 gal, Reservoir Material Polyethylene, Overall Height 22 in, Cylinder Compatibility Single Acting, Charger Input Voltage 115V AC, Control Pendant Size 6 ft, Displacement @ 100 psi 240 cu in/min, Frequency 60 Hz, Includes 6 Foot Remote Control Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/4-XB)
- PRINCE Motor (CMM400-4RP)
- DAYTON BX73 Cogged V-Belt, 76" Outside Length, 21/32" Top Width, 1 Ribs (3GXA8)
- SKF Double Row Ball Bearings (5211H)
- GKS-PERFEKT Hydraulic Electric Pump, Hydraulic, 0.5 hp, Induction Motor (2-10199)
- BUYERS PRODUCTS Direct Mount Hydraulic Pump With CounterClockwise Rotation 1-1/2 Inch Dia. Gear (CH102115CCW)
- MAXIM Pumping Station 12V Sae 6 Ports, 6 Qt. Steel Tank, 1.3 Gpm Flow, 2500 PSI (253120)
- CHIEF Two Stage Pumps: 28 Gpm, 4000 Max Rpm, 3000 PSI, 16 Hp, 1” NPT Inlet (252434)
- BUYERS PRODUCTS Hydraulic Gear Pump With 1 Inch Keyed Shaft And 1-3/4 Inch Diameter Gear (H2136173)
- ENERPAC Hydraulic Electric Pump, High Force, 0.5 hp, Universal Motor, 10,000 psi Max Pressure (PUJ1200B)
- BAILEY HYDRAULICS International 250094 2 Stage 16 Gpm Hydra Pump (250094)
- Otc Electric Hydraulic Pumps