Shop All Double Acting Hydraulic Cylinders
Otc
Hydraulic Cylinder, General Purpose, Steel
Mfr # 51683A
Zoro # G7132181
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,396.99
Free 30-Day Returns
Key Features
- Stroke Length 1 in
- Max. Pressure 10,000 psi
- Single Acting/Double Acting Double Acting
- Thread Size 13-9/64"-12
- Weight Capacity 100 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Otc
- MFR # 51683A
- Zoro # G7132181
- Country of Origin United States
- Category Double Acting Hydraulic Cylinders
Dimensions
Stroke Length | 1 in |
Thread Size | 13-9/64"-12 |
Plunger Thread Size | 1"-8 |
Plunger Dia. | 1 in |
Bolt Circle Dia. | 3.5" |
Outside Dia. | 7 in |
Collar Thread Size | 6-7/8"-12 |
Retracted Height | 21 in |
Extended Height | 21 in |
Center Hole Dia. | 3 1/2 in |
Details
Item | Hydraulic Cylinder |
Max. Pressure | 10,000 psi |
Single Acting/Double Acting | Double Acting |
Weight Capacity | 100 tons |
Body Material | Steel |
Handle | No |
Effective Area | 3.14 sq. in. |
Cylinder Type | General Purpose |
Oil Capacity | 143.82 cu. In. |
Description
Hydraulic Cylinder, Double Acting, General Purpose, Steel, Stroke Length 1 in, Max. Pressure 10,000 psi, Retracted Height 21 in, Extended Height 21 in, Outside Dia. 7 in, Plunger Dia. 1 in, Plunger Thread Size 1 In.-8, Collar Thread Size 6-7/8 In.-12, Center Hole Dia. 3 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER SS303 Plug, 3/8"x3/8"FPT (K3S/S)
- WILKERSON Repair Kit Inocin Element T-C (MTP-95-562)
- TRITAN 2 Bolt Flange Unit, Insert, Set Screw, 20mm Bore, 2.8150-in. Bolt-Hole to Bolt-Hole Center, 90mm L (SBLF204-20MMG)
- CONTINENTAL CONTITECH 3/BX68 Banded Cogged V-Belt, 71" Outside Length, 1-63/64" Top Width, 3 Ribs (3/BX68)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 18 Stroke - 1.125 Rod (207388)
- CHIEF WT Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod (216126)
- ENERPAC RD910, 9 ton Capacity, 10.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RD910)
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 20 Stroke - 1.125 Rod (207389)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-332)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod. (297074)
- MAXIM HPU, Double Acting, 1.3 GPM, 6 qt., Steel (253128)
- Otc Hydraulic Cylinders