Shop All Locking Pliers
Otc
Hose Clamp Pliers, Flexible, w/Memory
Mfr # 4597
Zoro # G0021493
product price: $74.85
/ea
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Specialty Tool
- Overall Length 13"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4597
- Zoro # G0021493
- UPC # 731413584497
- Country of Origin Taiwan, Province of China
- Category Locking Pliers
Dimensions
Overall Length | 13" |
Details
Features | Specialty Tool |
Plier Item | Flexible Hose Clamp Pliers With Memory |
Number of Pieces | 1 |
Item | Hose Clamp Pliers,Flexible,w/Memory |
Description
Hose Clamp Pliers,Flexible,w/Memory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES 7/16 X 1 Depth Icecut Annular Core Cutters Universal Shank (05F007)
- VIM PRODUCTS 8-Piece 8 in. Ignition Wrench Set (V18)
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48733)
- KEO Metric Counterbore Set DIN373 - Before Thread (56224)
- OTC Mini Snap-Ring Pliers Set (4514)
- OTC Master Cylinder Snap-Ring Pliers (4870)
- OTC Torque Multiplier, 1000 lb. Capacity (7367)
- OTC Flare Nut Locking Plier, 11/16" to 7/8" (6720-4)
- OTC Tire Bead Wedge Pliers (5733)
- OTC 11 in Brake Piston Removal Locking Plier (4799)
- IRWIN GrooveLock 6"/8" V-Jaw Pliers Set, 2 pcs. (1802531)
- Otc Locking Pliers