Shop All Engine Specialty Tools
Otc
Holding Tool Adapter, No. of Pieces 1
Mfr # 6480
Zoro # G7217379
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine
- Application Performing Valvetrain Service, Prevent the Camshaft from Moving
- Number of Pieces 1
- For Use With 1997 to 2002 4.0L Sohc V6 Ford Explorer, Ford No.303-576 (T97T-6256-D), Mercury Mountaineer
- Overall Length 7 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6480
- Zoro # G7217379
- UPC # 731413037634
- Country of Origin Taiwan, Province of China
- Category Engine Specialty Tools
Dimensions
Overall Length | 7 3/4 in |
Overall Width | 5 in |
Length | 7 3/4 in |
Width | 5 in |
Details
Item | Camshaft Holding Tool Adapter |
Type | Engine |
Application | Performing Valvetrain Service, Prevent the Camshaft from Moving |
Number of Pieces | 1 |
For Use With | 1997 to 2002 4.0L Sohc V6 Ford Explorer, Ford No.303-576 (T97T-6256-D), Mercury Mountaineer |
Vehicle Model Year | 1997 to 2002 |
Vehicle Make | Ford |
Vehicle Make/Model/Year | Explorer, Mercury Mountaineer 1997 to 2002 |
Tool Type | Ford Cam Holder |
Vehicle Model | Explorer, Mercury Mountaineer |
Description
Camshaft Holding Tool Adapter, Tool Type Ford Cam Holder, Application Performing Valvetrain Service, Prevent the Camshaft from Moving, Overall Length 7 3/4 in, Overall Width 5 in, Vehicle Make/Model/Year Explorer, Mercury Mountaineer 1997 to 2002, Number of Pieces 1, For Use With 1997 to 2002 4.0L Sohc V6 Ford Explorer, Ford No.303-576 (T97T-6256-D), Mercury Mountaineer, Vehicle Make Ford, Vehicle Model Explorer, Mercury Mountaineer, Vehicle Model Year 1997 to 2002
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2-Way Coiled Cable 4 Ga 12' (590171)
- POWERCOMM CB Speaker ESS100XT Noise Cancel Talkback 4in 10w (215-44001)
- ASSOCIATED EQUIPMENT Polarized Plug, 8 In, Red (610024)
- BUYERS PRODUCTS Jack, Side Wnd, 10000 lb Cap. (0091410)
- OTC Cam Tool Set, No. of Pieces 3 (6680)
- OTC Cylinder Liner Remover (5875)
- OTC Barring Tool, Cummins Engine (7471A)
- OTC Chain Tensioner Tool, No. of Pieces 1 (567619)
- OTC Engine Turkeyning Tool Cummins (7161)
- OTC Fuel Line Disconnect Tool, Steel (6594)
- MOTIVE PRODUCTS Ford 2 Prong Adapter (1106-MTV)
- Otc Engine Specialty Tools