Shop All Screwdriver Bits
Otc
HEX 5mm, 3/8" DRIVE BIT
Mfr # 6173
Zoro # G7049782
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bit Style Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6173
- Zoro # G7049782
- UPC # 00731413030895
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Details
Bit Style | Hex |
Item | HEX 5MM, 3/8" DRIVE BIT |
Description
HEX 5MM, 3/8 In. DRIVE BIT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #44 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49114)
- KRAFT TOOL Flat Teeth Magnesium Asphalt Lute He, 24 (GG824F-01)
- HUSQVARNA Diamond Saw Blade, Masonry, 14 in. Dia. (VCM-14)
- MAYHEW PRO Pin Punch, 6in L, 3/16in Tip, Steel, BO (21100)
- OTC Torx Socket, External, 1/2" Drive, E24 (5939)
- OTC HEX, 3/8" DRIVE BIT 5/32" (6162)
- OTC T45 Torx, Tamper Resistant, 3/8" (5927)
- IRWIN Power Bit, SAE, 3" Bit L (IWAF253DG)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (Z5T55X-5PK)
- EAZYPOWER Large Hole Saw Mandrel (30111)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #15 and #20 (32542)
- Otc Screwdrivers and Nutdrivers