Shop All Service Jack & Automotive Stand Parts
Otc
Heavy Duty Truck Wheel Step, 300 lb. Cap
Mfr # 1734A
Zoro # G3176629
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lifting Capacity 300 lb
- Features Non-Skid Platform
- Type Heavy-Duty Wheel Step
- Application Access to Under Hood Components
- Length 32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1734A
- Zoro # G3176629
- Country of Origin China
- Category Service Jack & Automotive Stand Parts
Dimensions
Length | 32" |
Details
Lifting Capacity | 300 lb |
Item | Heavy Duty Truck Wheel Step |
Features | Non-Skid Platform |
Type | Heavy-Duty Wheel Step |
Application | Access to Under Hood Components |
For Use With | Heavy-Duty Vehicles (Class 7/8) |
Description
Heavy Duty Truck Wheel Step, Features Non-Skid Platform
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TAPERED ROLLER BEARING ASSEMBLY (30306)
- INFINITE INTERNATIONAL 0.5 in. Trailer Axle Wheel Nut, 5PK (187072)
- AGS Steel Tube Nut, 3/16 (M10x1.0 Inverted), 5/card (BLF-40C-5)
- MAIN FILTER BALDWIN BT8851 Replacement/Interchange Spin-On Filter (MF0575541)
- OTC Hydraulic Service Jack, Steel (HDJ5)
- OTC Hydraulic Service Jack, Steel (HDJ10)
- OTC High-Lift Transmission Jack w/ 1,000-lb Capacity (TJH10)
- OTC Hydraulic Service Jack, Steel (LDJ35)
- OTC 20 Ton Service Jack (HDJ20)
- OTC Hydraulic Service Jack, Aluminum (LDJA2)
- OTC 35 Ton Service Jack (OTCLDJ35)
- Otc Service Jack & Automotive Stand Parts