Shop All Pullers
Otc
Heavy-Duty Bearing Cup Installer
Mfr # 5191
Zoro # G3338702
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Individual Adapter Press Bearings, Adapters Fit Spicer PL 140, 170, and 250 Series Drivelines
- Features Quickly and Easily Installs Bearing Cups on Dana/Spicer SPL-Life Series Quick Disconnect Universal Joints
- For Use With PL 140, 170 and 250 Series Drivelines
- Locking No
- Puller Length 13 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Puller Length | 13 1/2 in |
Details
Item | Bearing Cup Installer |
Includes | (3) Individual Adapter Press Bearings, Adapters Fit Spicer PL 140, 170, and 250 Series Drivelines |
Features | Quickly and Easily Installs Bearing Cups on Dana/Spicer SPL-Life Series Quick Disconnect Universal Joints |
For Use With | PL 140, 170 and 250 Series Drivelines |
Locking | No |
Material | Steel |
Application | Quickly and Easily Installs Bearing Cups on Dana/Spicer SPL "Life Series" Quick-Disconnect Universal Joints |
Description
Bearing Cup Installer, Application Quickly and Easily Installs Bearing Cups on Dana/Spicer SPL In.Life Series In. Quick-Disconnect Universal Joints, For Use With PL 140, 170 and 250 Series Drivelines, Material Steel, Includes (3) Individual Adapter Press Bearings, Adapters Fit Spicer PL 140, 170, and 250 Series Drivelines
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- K-TOOL INTERNATIONAL 6 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (KTI-52006)
- POWERBUILT 1/2" Drive 12" Flex Handle (642504)
- DRILL AMERICA 1-3/16"-18 HSS Plug Hand Tap (DWTST1-3/16-18P)
- OTC Jaw Puller, 13 tons, 2 or 3 Jaws, 11 in. (1041)
- OTC Threaded Adapter, Spread 5/8-11(Ex.) In (8010)
- OTC Bearing Cup Replacer, Heavy-Dut (7180)
- OTC Extra Legs, Steel, For Use With 5MG42 (1111)
- OTC Extra Legs, Steel, For Use With 1A805 (1102)
- OTC Pilot Bearing Puller, 2 Jaw (4422)
- OTC Jaw Puller, 5 tons, 2 Jaws, 3-1/4 in. (1024)
- Otc Pullers