Shop All Oil Filter Wrenches & Crushers
Otc
Hd Oil Filter, Crusher/Air/Hydraulic
Mfr # 1877
Zoro # G0020111
product price: $6,016.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$6,016.99
Free 30-Day Returns
Key Features
- Chamber Height 12 1/4 in
- Chamber Width 6 in
- Overall Height 75 1/2 in
- Chamber Depth 6 in
- Power Source Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1877
- Zoro # G0020111
- UPC # 731413018770
- Country of Origin United States
- Category Oil Filter Wrenches & Crushers
Dimensions
Chamber Height | 12 1/4 in |
Chamber Width | 6 in |
Overall Height | 75 1/2 in |
Chamber Depth | 6 in |
Details
Item | Hd Oil Filter,Crusher/Air/Hydraulic |
Power Source | Air |
Force Capacity | 25 ton |
Description
Hd Oil Filter,Crusher/Air/Hydraulic, Power Source Air, Force Capacity 25 ton, Overall Height 75 1/2 in, Chamber Depth 6 in, Chamber Height 12 1/4 in, Chamber Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETERSON MANUFACTURING Peterson Manufacturing M436B Metal License Bracket With Light (M436B)
- BLUEPARROTT Wireless Headset, Portable, Capacity 12V (B450XTNEW)
- STENS Oem Replacement Belt 265-467 For Toro 119-8820 (265-467)
- AUTOTEX Wiper Arm, Wet Pantograph, Size 28 In (200483N)
- OTC WR 42132 X 5532 OIL FILT STRAP (OTC4556)
- OTC OIL FILTER WRENCH (OTC4567)
- OTC Oil Filter Crusher, 25 Ton (1896)
- OTC Filter Wrench, Steel (6915)
- OTC HD OIL FILTER PLIERS (OTC4561)
- OTC Filter Wrench, 1/2 In. (4555)
- STEELMAN Oil Filter Housing Wrench for Toyota and Lexus 4-Cylinder Engines (64.5mm x 14 Flute) (99461)
- Otc Oil Filter Wrenches & Crushers