Shop All Nail Pullers, Wrecking and Pry Bars
Otc
Handled Pry Bar, 24"
Mfr # 8224
Zoro # G0025687
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Heavy-Duty Pry Bar, Black Chrome Striking Cap, Ergonomic Handle, Polished Tip With Black Oxide Finish
- Material Steel
- Overall Length 24"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 8224
- Zoro # G0025687
- UPC # 731413047824
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 24" |
Details
Color | Black |
Features | Heavy-Duty Pry Bar, Black Chrome Striking Cap, Ergonomic Handle, Polished Tip With Black Oxide Finish |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Handled Pry Bar,24" |
Description
Handled Pry Bar,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug, 3 (16061)
- STANLEY Level Silver I-Beam (42-074)
- EAZYPOWER Hex Key Bit, Metric, No. 4, 2" (79276/B)
- AVEN Screwdriver Set Precision, 8 pcs (13715)
- OTC Rolling Head Pry Bar (7162)
- OTC MULTIPURPOSE BEARING PULLEY PULLER SET (OTC4534)
- OTC Jimmy Bar, 18" (7166)
- OTC Rolling Head Pry Bar, 21" (7179)
- OTC PULLEY GEAR PULLER 112 TO 414IN155INSCREW (OTC7393)
- OTC 10 Indexing Pry Bar (OTC7172)
- BOJO TOOLS Wide Pry Bar Tool (ATH-19-UNGL)
- Otc Nail Pullers, Wrecking and Pry Bars