Shop All Nail Pullers, Wrecking and Pry Bars
Otc
Handled Pry Bar, 18"
Mfr # 8218
Zoro # G0025678
product price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Heavy-Duty Pry Bar, Black Chrome Striking Cap, Ergonomic Handle, Polished Tip With Black Oxide Finish
- Material Steel
- Overall Length 18"
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 8218
- Zoro # G0025678
- UPC # 731413047817
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18" |
Details
Color | Black |
Features | Heavy-Duty Pry Bar, Black Chrome Striking Cap, Ergonomic Handle, Polished Tip With Black Oxide Finish |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Handled Pry Bar,18" |
Description
Handled Pry Bar,18 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1.701-Inch Knockout Punch for 1-1/4-Inch Conduit (53849)
- EPPINGER VDI40, Okuma, Drilling and milling head, straight collet chuck, ER32A, external coolant supply (4.200.866)
- WILLIAMS Williams Combo Wrench, 12 pt., 1-3/8" (1244)
- KO-KEN Socket 24mm Surface Drive, 50mm, 3/4 Sq. Drive (16410M-24)
- OTC 5TON BARTYPE PULLERBEARING SEPARATOR SET (OTC4518)
- OTC PULLER 2 JAW ADJUSTABLE 312IN 1TON (OTC1020)
- OTC Pry Bars, Indexable Pry Bar, 10 In. L (7172)
- OTC Puller Blind Hole Ns 062294,33865 (33865)
- OTC 7/8In Diameter Pry Bar/Jimmy Bar (7420)
- OTC Rolling Head Pry Bar, 18" (7165)
- SK HAND TOOLS Breaker Bar, 15" 3/8" Drive Flex Breaker (45155)
- Otc Pullers and Separators