Shop All Grease Guns
Otc
Grease Gun, Air Pump
Mfr # 2310
Zoro # G5788417
original price:
$90.99
4% off
new price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cartridge Capacity 14 oz
- Includes (3) Jaw Slim Coupler, 6 in Bent Steel Extension Easy Access
- Features Grease Gun Head Fitted with Automatic Air Bleeder, Larger Pumping Chamber Honed for Rapid Operation
- Overall Width 8 in
- Overall Length 17 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 2310
- Zoro # G5788417
- UPC # 731413572968
- Country of Origin India
- Category Grease Guns
Dimensions
Overall Width | 8 in |
Overall Length | 17 1/8 in |
Flexible Hose Length | 24 in |
Overall Height | 9 in |
Details
Item | Pneumatic Grease Gun |
Cartridge Capacity | 14 oz |
Includes | (3) Jaw Slim Coupler, 6 in Bent Steel Extension Easy Access |
Features | Grease Gun Head Fitted with Automatic Air Bleeder, Larger Pumping Chamber Honed for Rapid Operation |
Loading Method | Cartridge |
Operating Pressure - Maximum | 4,800 psi |
Hose Type | Flexible |
Description
Pneumatic Grease Gun, Cartridge Capacity 14 oz, Features Grease Gun Head Fitted with Automatic Air Bleeder, Larger Pumping Chamber Honed for Rapid Operation, Includes (3) Jaw Slim Coupler, 6 in Bent Steel Extension Easy Access
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 23Q30L56 TIGEAR-2 REDUCER (23Q30L56 TIGEAR-2 REDUCER)
- J.W. WINCO Plastic Fluid Level Sight Glass - G 1/2" Pipe Thread - J.W. Winco 6311015 (TLT-G1/2)
- NATIONAL Small Bore Inch Seal, 455655 (455655)
- FENNER DRIVES Self-Adjusting Tensioner, V-Belt 2-B, 4 In (FS0608)
- OTC Grease Gun (2304)
- OTC Grease Gun Holder (2340)
- OTC Professional Lever Action Grease Gun (OTC2300)
- OTC Professional Lever Grease Gun (2300)
- PLEWS-EDELMANN Standard Duty Grease Gun (30-200)
- LINCOLN LUBRICATION 2 Way Loading Lever Action Manual Grease Gun (1148)
- Otc Grease Guns