Shop All Automotive Diagnostic & Testing Instruments
Otc
Fuel Pressure Tester Kit
Mfr # 5630
Zoro # G5789080
product price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fuel Filters, Fuel Lines, Fuel Pumps, Pressure Regulators
- Features Pressure Relief Valve, Solid Brass Fittings
- Product Type Fuel Pressure Tester Kit
- Maximum Test Compression 100 psi
- Compatible Product Type Fuel System Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5630
- Zoro # G5789080
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Details
Item | Fuel Pressure Tester Kit |
Includes | Fuel Filters, Fuel Lines, Fuel Pumps, Pressure Regulators |
Features | Pressure Relief Valve, Solid Brass Fittings |
Product Type | Fuel Pressure Tester Kit |
Maximum Test Compression | 100 psi |
Compatible Product Type | Fuel System Component |
Minimum Test Compression | 0 psi |
Description
Fuel Pressure Tester Kit, Product Type Fuel Pressure Tester Kit, Maximum Test Compression 100 psi, Compatible Product Type Fuel System Component, Minimum Test Compression 0 psi, Features Pressure Relief Valve, Solid Brass Fittings, Includes Fuel Filters, Fuel Lines, Fuel Pumps, Pressure Regulators
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GABRIEL Ultra, Ready Mount, Strut Assembly, G56925 (G56925)
- ILC Replacement for ONAN 191-1052 STARTER (191-1052 STARTER)
- LISLE Trim Removal Set, 5 pc. (69940)
- MOBIL 5 gal Gear Oil Pail Black (100684)
- OTC Compression Test Kit (5606)
- OTC BASE TIMING LIGHT (OTC3363)
- OTC HD Digital Pressure/Temperature (3492)
- OTC Master Fuel Injection Kit (6550)
- OTC Heavy Duty Scan Kit, 2 pcs. (3095)
- OTC Battery Pack, 9.6V (239180)
- PROTO Mechanics Stethoscope (JFP500A)
- Otc Automotive Diagnostic Tools