Shop All Floor Jacks
Otc
Forklift Jack, 4 tons
Mfr # 1540
Zoro # G2805761
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Forklift Jack
- Includes High-Quality Seals
- Features 8,000 lb Capacity with a Low Starting Height of 2-5/8 in, Features Include High-Quality Seals and High-Strength Steel Construction, Handle Stop Makes for Easy Maneuverability. 30 in Long Handle, Minimum Low Lift: 2-1/4 in Maximum High Lift: 16-1/4 in, Two-Position Lift Pad Permits Handling of All Lift Truck Configurations with Flat or Edged Surfaces
- Handle Length 30 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1540
- Zoro # G2805761
- UPC # 731413047671
- Country of Origin China
- Category Floor Jacks
Dimensions
Handle Length | 30 in |
Length | 28" |
Overall Width | 9 1/2 in |
Maximum Lift Height | 16 1/4 in |
Minimum Lift Height | 2 1/4 in |
Minimum Height | 2 5/8 in |
Details
Item | Forklift Jack |
Type | Forklift Jack |
Includes | High-Quality Seals |
Features | 8,000 lb Capacity with a Low Starting Height of 2-5/8 in, Features Include High-Quality Seals and High-Strength Steel Construction, Handle Stop Makes for Easy Maneuverability. 30 in Long Handle, Minimum Low Lift: 2-1/4 in Maximum High Lift: 16-1/4 in, Two-Position Lift Pad Permits Handling of All Lift Truck Configurations with Flat or Edged Surfaces |
Material | Steel |
Lifting Capacity | 4 Tons |
Duty Rating | Light Duty |
Load Capacity | 4 ton |
Maximum Lift | 16 1/4 in |
Jack Type | Forklift Jack |
Minimum Lift | 2 1/4 in |
Description
Forklift Jack,4 tons, Jack Type Forklift Jack, Load Capacity 4 ton, Minimum Lift Height 2 1/4 in, Maximum Lift Height 16 1/4 in, Minimum Height 2 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Terminal Protector, 1 and 2 Ga, PK5 (84-9151)
- UWS Deep Crossover Truck Tool Box, 69", TBSD-69 (TBSD-69)
- PERKO Perko 1045P00DP 2-Pin Plug-In Type w Waterproof Snap-On Cover-Chrome Face w Black Polymer Body (1045P00DP)
- VELVAC Black Ribbed Back Mirror (705104)
- OTC Jack Air Lift 10 Ton Truck & Trailers (1590)
- OTC Garage Shop Service Lifting Jack (LDJ3-A)
- OTC Casters For 5Mg31 (16002)
- OTC 5 Ton Air Hydraulic Service Jack (OTCHDJ5P)
- OTC Truck Axle Jacks, Axle Jack, Steel, Manual Handle, Air, 22 ton Load Capacity, 8 1/4 in Min Lift (UA22)
- OTC 5 ton Air/Hydraulic Service Jack 22 in Max. Lifting H., 5 7/8 in Min. Lifting H (HDJ5P)
- POWERBUILT 3000Lb Mechanical Scissor Jack (640819)
- Otc Jacks