Shop All Brake & Wheel Tools
Otc
Flare Nut Locking Set, Steel, 9-5/16"L
Mfr # 6720
Zoro # G7236656
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Universal
- Application Flare Nuts
- Number of Pieces 3
- For Use With Vehicles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6720
- Zoro # G7236656
- UPC # 731413573965
- Country of Origin United States
- Category Brake & Wheel Tools
Dimensions
Length | 9 5/16 in |
Stock Size | 9.3 in |
Overall Length | 9 5/16 in |
Details
Material | Steel |
Type | Universal |
Application | Flare Nuts |
Number of Pieces | 3 |
For Use With | Vehicles |
Item | Flare Nut Locking Plier Set |
Number of Sockets Included | 0 |
Tool Type | Flare Nut Locking Plier Set |
Description
Flare Nut Locking Plier Set, Tool Type Flare Nut Locking Plier Set, Application Flare Nuts, Overall Length 9 5/16 in, Number of Pieces 3, Material Steel, For Use With Vehicles, Number of Sockets Included 0, Stock Size 9.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter, Air, Kohler 3208309S 7" x4.5" x2" (A-B1AF277)
- FEL-PRO Karropak Sheet Material, 3195 (3195)
- MTD Starter Asm Dlx (753-06878)
- BALDWIN FILTERS Fuel Filter, 6-5/32 x 3-11/16 x 6-5/32 In (BF9894)
- OTC Toyota Head Bolt Socket (6022)
- OTC Bolt Circle Gauge (5759)
- OTC Brake Line Bender, Steel, 9-3/4" L (4403)
- OTC STRAIGHTBLADE HOSE CUTTER (OTC4509)
- OTC Battery Service Tool Kit (4639)
- OTC Replacement Pads, Sanding (222548)
- KEN-TOOL Bead Brkg Wg, 32 In, Stl (35429)
- Otc Brake & Wheel Tools