Shop All Push-Pullers
Otc
Flange Puller, 3/8in-24x3in, 3/8in16x3in
Mfr # 518
Zoro # G3884566
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size 3/8"-16 x 3 in, 3/8"-24 x 3 in
- Bolt Circle Dia. (In.) 1/2 to 4-5/8
- Application Moving Harmonic Balancers, Timing Gears and Other Parts Having Two or Three Tapped Holes
- Includes (6) Cap Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 518
- Zoro # G3884566
- UPC # 731413005183
- Country of Origin Taiwan, Province of China
- Category Push-Pullers
Dimensions
Screw Size | 3/8"-16 x 3 in, 3/8"-24 x 3 in |
Bolt Circle Dia. (In.) | 1/2 to 4-5/8 |
Details
Item | Flange Puller |
Application | Moving Harmonic Balancers, Timing Gears and Other Parts Having Two or Three Tapped Holes |
Includes | (6) Cap Screws |
Description
Flange Puller, Application Moving Harmonic Balancers, Timing Gears and Other Parts Having Two or Three Tapped Holes, Includes (6) Cap Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Cutting Jaw, Steel (BAT20-7T11)
- GUARDAIR Pistol Grip Air Gun (74SK)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BBL-1801500)
- KNIPEX Combination Pliers, 9" Overall Length (02 02 225 T BKA)
- OTC Gear and Pulley Puller, 3/4in-16x11-5/8in (522)
- OTC Push Puller, 10-1/2 in. Reach (939)
- OTC Gear and Pulley Puller, 5-1/2 in. Screw (7392)
- OTC Push Puller, 8-1/4 in. Reach (927)
- OTC Push Puller Leg (32135)
- OTC Push Puller, 11-1/2 in. Reach (938)
- BOSCH 10-Ton Capacity Push-Puller Set (1180)
- Otc Push-Pullers