Shop All Oil Filter Wrenches & Crushers
Otc
Filter Wrench, Steel
Mfr # 6914
Zoro # G7254068
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy-Duty
- Capacity 9 in
- Material Steel
- Length (In.) 14 in
- Application Oil Filter Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 6914
- Zoro # G7254068
- UPC # 731413547706
- Country of Origin United States
- Category Oil Filter Wrenches & Crushers
Dimensions
Length (In.) | 14 in |
Compatible Filter Diameter - Maximum | 5 in |
Overall Length | 14 in |
Strap Width | 9 in |
Handle Length | 5 in |
Details
Item | Filter Wrench |
Type | Heavy-Duty |
Capacity | 9 in |
Material | Steel |
Application | Oil Filter Removal |
Includes | Vehicle Drain Plugs and 1/2 in Square Drive Differential Plugs |
For Use With | Davco Diesel Filter Models, 232-233-234 |
Handle Material | Metal, Plastic |
Strap Material | Steel |
Tool Type | Fuel Filter Wrench |
Description
Filter Wrench, Handle Length 5 in, Strap Width 9 in, Strap Length Not Applicable, Strap Material Steel, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO LED STT Combo Light (ED3060AW-WWG)
- DC CARGO 89in-104in Steel Load Lock Bar With Cargo Restraint Hoops (89104SLLWHS)
- DAYCO Utility Belt Industrl V-Belt, Ap58 (AP58)
- CURT Safety Latch Clevis Hook, 14000 lb., 5/16" (81550)
- OTC Heavy-Duty Drain Plug, Metal/Plastic (5961HD)
- OTC HD OIL FILTER PLIERS (OTC4561)
- OTC Pliers Set for Oil Filter, 2 Pcs. (4562)
- OTC WR 42132 X 5532 OIL FILT STRAP (OTC4556)
- OTC Drain Plug Pro Tool Kit, Metal/Plastic (5961)
- OTC Oil Filter Crusher, 10 Ton (1821)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-3/8" to 5-1/4" (2321W)
- Otc Oil Filter Wrenches & Crushers