Shop All Pullers
Otc
Extra Legs, Steel, For Use With 5U733
Mfr # 1108
Zoro # G1688197
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Leg End Caps
- For Use With Mfr. No. 938
- Accessory Type Extra Legs
- Overall Length 30 in
- Product Type Extra Legs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 30 in |
Details
Item | Extra Legs |
Includes | Leg End Caps |
For Use With | Mfr. No. 938 |
Accessory Type | Extra Legs |
Product Type | Extra Legs |
Compatible with Brand | OTC |
Compatible with Series | Universal |
Compatible with Manufacturer Model Number | 1062, 1063, 938 |
Compatible with Manufacturer Part Number | 1062, 1063, 938 |
Compatible Manufacturer Part Number | 1062, 1063, 938 |
Compatible with Manufacturer Model Number [NEW] | 1062, 1063, 938 |
Compatible Manufacturer Model Number | 1062, 1063, 938 |
For Use with Mfr. Model Number | 1062, 1063, 938 |
For Use With Mfr. Model Number | 1062, 1063, 938 |
Description
Extra Legs, Overall Length 30 in, Compatible with Manufacturer Model Number 1062, 1063, 938, Product Type Extra Legs, Includes Leg End Caps, Compatible with Brand OTC, Compatible with Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Serrated End Clamp, 1 In, 4 In, 5/8 In (30502)
- GREY PNEUMATIC 1/4", 3/8" Drive Torx(R), 12 pcs (1235TT)
- CLE-LINE 118° General Purpose Jobber Length Drill (Left Hand) Cle-Line 1898L Bright HSS LHS/LHC 17/64 (C18414)
- SUPERCUT 93-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (441604)
- OTC Front End Service Set (6295)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 3-1/4 in. (1026)
- OTC Jaw Puller, 5 tons, 2 Jaws, 3-1/4 in. (1024)
- OTC Extra Legs, Steel, For Use With 5U733 (1106)
- OTC Threaded Adapter, Spread 3/4-16 (Ex.) In (8038)
- OTC Jaw Puller, 25 tons, 2 Jaws, 15-1/2 in. (1047)
- LISLE Puller Screw RP (LI65620)
- Otc Pullers and Separators