Shop All Pullers
Otc
Extra Legs, Steel, For Use With 5MG42, PR
Mfr # 1110
Zoro # G2014424
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Leg End Caps
- For Use With Mfr. No. 939
- Accessory Type Extra Legs
- Overall Length 18 in
- Compatible with Series Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 18 in |
Details
Item | Extra Legs |
Includes | Leg End Caps |
For Use With | Mfr. No. 939 |
Accessory Type | Extra Legs |
Compatible with Series | Universal |
Compatible with Manufacturer Model Number | 939 |
Product Type | Puller Leg Set |
Compatible with Brand | OTC |
Compatible Manufacturer Part Number | 939 |
Compatible with Manufacturer Part Number | 939 |
Compatible with Manufacturer Model Number [NEW] | 939 |
Compatible Manufacturer Model Number | 939 |
For Use with Mfr. Model Number | 939 |
For Use With Mfr. Model Number | 939 |
Description
Extra Legs, Overall Length 18 in, Compatible with Manufacturer Model Number 939, Product Type Puller Leg Set, Includes Leg End Caps, Compatible with Brand OTC, Compatible with Series Universal, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Without Grip (K0162.0200X20)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H3212GB)
- PROSKIT Security Torx Screwdriver Set, 7pcs (902-097)
- AMPCO SAFETY TOOLS 10 Piece SAE L-Shape Hex Key Set, M-42 (M-42)
- OTC Threaded Adapter, M-F, 5/8"-18, 3/4"-16 (8013)
- OTC Jaw Puller, 13 tons, 2 Jaws, 11 in. (1039)
- OTC Front Hub Installer (OT7135A)
- OTC Jaw Puller, 25 tons, 3 Jaws, 22-1/4 in. (1050)
- OTC Bearing Cup Replacer, Heavy-Dut (7180)
- OTC LEGS FOR PUSHPULLER OTC927 1134IN (OTC1102)
- POWERBUILT 4" Gear Puller - 2 Jaw (2 Ton) (648906)
- Otc Pullers