Shop All Pullers
Otc
Extra Legs, Steel, For Use With 5MG42
Mfr # 1111
Zoro # G2463465
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Leg End Caps
- For Use With Mfr. No. 939
- Accessory Type Extra Legs
- Compatible with Brand OTC
- Compatible with Manufacturer Model Number 939
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 28 in |
Details
Item | Extra Legs |
Includes | Leg End Caps |
For Use With | Mfr. No. 939 |
Accessory Type | Extra Legs |
Compatible with Brand | OTC |
Compatible with Manufacturer Model Number | 939 |
Compatible with Series | Universal |
Product Type | Puller Leg Set |
Compatible with Manufacturer Part Number | 939 |
Compatible with Manufacturer Model Number [NEW] | 939 |
Compatible Manufacturer Part Number | 939 |
Compatible Manufacturer Model Number | 939 |
For Use with Mfr. Model Number | 939 |
For Use With Mfr. Model Number | 939 |
Description
Extra Legs, Overall Length 28 in, Compatible with Manufacturer Model Number 939, Product Type Puller Leg Set, Includes Leg End Caps, Compatible with Brand OTC, Compatible with Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Basin Wrench, 260mm (316500)
- FELO Torque Drivers, 12 pcs (10099216)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L642)
- MORSE Band Saw Blade, 9 ft. 7-1/2 in L, 3/4" W, 14 TPI, 0.032" Thick, Carbon Steel (ZHEFR14-9'7-1/2)
- OTC Jaw Puller, 7 tons, 2 Jaws, 5 in. (1035)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 5-1/2 in. (1027)
- OTC Pilot Bearing Puller, 3/4 in. (7318)
- OTC Threaded Adapter, Spread 3/4-16 (Ex.) In (8038)
- OTC Outer Tie Rod Remover (7503)
- OTC Jaw Puller, 7 tons, 2 or 3 Jaws, 5 in. (1037)
- SG TOOL AID Axle and Hub Puller Adapter (66320)
- Otc Pullers