Shop All Pullers
Otc
Extra Legs, Steel, For Use With 5MG42
Mfr # 1109
Zoro # G3229484
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Leg End Caps
- For Use With Mfr. No. 939
- Accessory Type Extra Legs
- Compatible with Series Universal
- Compatible with Manufacturer Model Number 939
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 in |
Details
Item | Extra Legs |
Includes | Leg End Caps |
For Use With | Mfr. No. 939 |
Accessory Type | Extra Legs |
Compatible with Series | Universal |
Compatible with Manufacturer Model Number | 939 |
Product Type | Puller Leg Set |
Compatible with Brand | OTC |
Compatible with Manufacturer Part Number | 939 |
Compatible Manufacturer Part Number | 939 |
Compatible with Manufacturer Model Number [NEW] | 939 |
Compatible Manufacturer Model Number | 939 |
For Use with Mfr. Model Number | 939 |
For Use With Mfr. Model Number | 939 |
Description
Extra Legs, Overall Length 8 in, Compatible with Manufacturer Model Number 939, Product Type Puller Leg Set, Includes Leg End Caps, Compatible with Brand OTC, Compatible with Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Replacement Bit for Hole Cutter 89552, Hole Cutter, 4.3", High Speed Steel (89551)
- WESTWARD Tool Pouch, 6 Pockets, Compatible with Tool Belts up to 3 in, Belt Clip, Open Top (5MZL9)
- VULCAN Adapter Socket 1/2F X 3/8M Sae (MT6510093)
- DEWALT 12" Self-Feed Bit Extension (DW1647)
- OTC Jaw Puller, 7 tons, 2 Jaws, 5 in. (1035)
- OTC Pilot Bearing Puller, 1 in. (7319)
- OTC Jaw Puller, 2 tons, 2 or 3 Jaws, 3-1/4 in. (1023)
- OTC Threaded Adapter, Spread 1-14 (Ex.) In (8040)
- OTC Threaded Adapter Set, Includes (6) (8044)
- OTC Jaw Puller, 13 tons, 2 Jaws, 11 in. (1039)
- OTC Threaded Adapter, M-F, 5/8"-18, 7/16" (8003)
- Otc Pullers and Separators