Shop All Pullers
Otc
Extra Legs, Length 34 In, For 3GZT2
Mfr # 1113
Zoro # G1009276
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Leg End Caps
- For Use With Mfr. No. 1076
- Accessory Type Extra Legs
- Compatible with Manufacturer Model Number 1076
- Product Type Puller Leg Set
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 34 in |
Details
Item | Extra Legs |
Includes | Leg End Caps |
For Use With | Mfr. No. 1076 |
Accessory Type | Extra Legs |
Compatible with Manufacturer Model Number | 1076 |
Product Type | Puller Leg Set |
Compatible with Brand | OTC |
Compatible with Series | Universal |
Compatible Manufacturer Part Number | 1076 |
Compatible with Manufacturer Part Number | 1076 |
Compatible with Manufacturer Model Number [NEW] | 1076 |
Compatible Manufacturer Model Number | 1076 |
For Use with Mfr. Model Number | 1076 |
For Use With Mfr. Model Number | 1076 |
Description
Extra Legs, Overall Length 34 in, Compatible with Manufacturer Model Number 1076, Product Type Puller Leg Set, Includes Leg End Caps, Compatible with Brand OTC, Compatible with Series Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m22x1 Carbon Steel Hex Die (DWTSMH22X1)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 6PC NF RETHREADER TAP SET (KH2586)
- RONAN TOOLS Ronan MultiCut Replacement Blades, 3PK (30178)
- CARMEX Threading Insert, 30 I 16 UN MT7 (30 I 16 UN MT7)
- OTC Threaded Adapter, Spread 1/2-20 (Ex.) In (8006)
- OTC Jaw Puller, 5 tons, 2 or 3 Jaws, 5-1/2 in. (1027)
- OTC Jaw Puller, 13 tons, 2 Jaws, 11 in. (1039)
- OTC Threaded Adapter, M-F, 5/8"-18, 3/4"-16 (8013)
- OTC Jaw Puller, 7 tons, 2 or 3 Jaws, 8-3/4 in. (1038)
- OTC Pilot Bearing Puller, 1 Jaw (4421)
- SPEECO SpeeCo S16116000 T-Post Puller, Metal, Red, For Chain, Handyman Jack, S-Hook and Tractor Bucket (S16116000)
- Otc Pullers