Shop All Socket Extensions
Otc
External Torx Socket, 1/2" Drive, E20
Mfr # 5937
Zoro # G7055909
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type External Torx
- SAE or Metric SAE
- Material S2 steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 5937
- Zoro # G7055909
- UPC # 00971500091297
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Drive Size | 1/2" |
Size | E20 |
Details
Socket Type | External Torx |
SAE or Metric | SAE |
Material | S2 steel |
Item | External Torx Socket |
Description
External Torx Socket, 1/2 In. Drive, E20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD #29 Cobalt Black/Gold 135 Deg. Jobber Length Drill Bit (5PMC0)
- RIDGID Drain Cleaning Cable, 5/8 In. x 75 ft. (C-27)
- SATA Mini Bit Driver Set, 11 Pc. (ST09144)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 4 Flutes (C54538)
- WILLIAMS Extension 3/4" Dr, 16" L, 1 Pieces, Chrome plated (H-115)
- SK PROFESSIONAL TOOLS Locking Extension 3/8" Dr, 13 1/2 in L, 1 Pieces, Chrome (45186)
- BONDHUS Hextender 5/16In (22313)
- APEX TOOL GROUP Extension 1/2" Dr, 3 in L, 1 Pieces, Oiled (EX-508-3)
- K-TOOL INTERNATIONAL Socket Extension, 2", 3/8"Dr (KTI-22002)
- GEARWRENCH 3 Pc. 1/2" Drive Extension Set 5", 10" & 15" (81300)
- GEARWRENCH Torx Socket 1/2" Drive x E20, 1.750" Length, black oxide (80670)
- Otc Socket Extensions