Shop All Engine Stands
Otc
Engine Support Bar, Steel, 700 lb.
Mfr # 1725
Zoro # G3963009
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Engine Support Bar - 3 Point
- Material Steel
- Lifting Capacity 700 lb
- For Use With Cranes or Hoists
- Features "Quick Connect" Third-Point Bar, Design Self-Centers Load to Prevent Tipping on Inclined Surfaces, Smooth Sliding Legs Adjust to Different Vehicle Widths, Spinner Handle Enables Adjustment
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1725
- Zoro # G3963009
- UPC # 731413506345
- Country of Origin China
- Category Engine Stands
Dimensions
Length | 71-1/4" |
Overall Height | 3 15/16 in |
Overall Width | 10 5/8 in |
Overall Length | 71 1/4 in |
Details
Item | Engine Support Bar |
Type | Engine Support Bar - 3 Point |
Material | Steel |
Lifting Capacity | 700 lb |
For Use With | Cranes or Hoists |
Features | "Quick Connect" Third-Point Bar, Design Self-Centers Load to Prevent Tipping on Inclined Surfaces, Smooth Sliding Legs Adjust to Different Vehicle Widths, Spinner Handle Enables Adjustment |
Accessory Type | Engine Support Bar |
For Lift Equipment Type | Crane, Hoist |
Frame Material Finish | PVC Coated |
Load Capacity | 0.35 ton |
Compatible Equipment Manufacturer Part Number | 7100 |
Frame Material | Steel |
For Lifting | Cranes, Hoists |
Disposable Utensil Type | Engine Support Bar |
Product Type | Engine Support Bar |
Description
Engine Support Bar, Product Type Engine Support Bar, Compatible Equipment Manufacturer Part Number 7100, Compatible Equipment Grainger Part Number 41RC53, Load Capacity 0.35 ton, Overall Height 3 15/16 in, Overall Length 71 1/4 in, Overall Width 10 5/8 in, Features In.Quick Connect In. Third-Point Bar, Design Self-Centers Load to Prevent Tipping on Inclined Surfaces, Smooth Sliding Legs Adjust to Different Vehicle Widths, Spinner Handle Enables Adjustment, For Lift Equipment Type Crane, Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for YANMAR 119225-77010 STARTER (119225-77010 STARTER)
- BANDO Rib Ace, 520J6 (520J6)
- A & I PRODUCTS Hexagon Bore Implement Yoke (w/ Set Screw) 3" x3" x4" (A-805-1218)
- RACE SPORT 6 Ohm 50W Load Resistors (Pair) Pr (6OHM50WATT)
- OTC Lifting Brackets, 2 tons, Steel, PK2 (7100)
- OTC Engine Stand, Steel, Hydraulic, 1000 lb. (1726A)
- OTC Mobile Floor Crane, Steel, 2200 lb. (1819)
- OTC Lifting Sling, 2,000 lb.Capacity (205049)
- OTC Fuel Tank Handler (1758)
- OTC Mobile Floor Crane, Steel, 4400 lb. (1820)
- HEIN-WERNER Engine Stand, 4000 Capacity (Lb.), 84" H (HW93809)
- Otc Automotive Lifts & Stands