Shop All Engine Specialty Tools
Otc
Engine Stand, w/Adapter, 6, 000lb
Mfr # 1750A
Zoro # G0026490
product price: $7,731.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$7,731.99
Free 30-Day Returns
Key Features
- Includes Universal Mounting Plate
- Head Rotation 360 Degrees
- Stand Type Heavy Duty Engine Stand
- Handle Type Crank Handle
- Stand Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 1750A
- Zoro # G0026490
- UPC # 731413017506
- Country of Origin United States
- Category Engine Specialty Tools
Dimensions
Stand Width | 48 in |
Stand Length | 56 in |
Wheel Diameter | 8 in |
Stand Height | 35 in |
Overall Length | 56 in |
Overall Width | 48 in |
Overall Height | 35 in |
Details
Item | Engine Stand w/Adapter |
Includes | Universal Mounting Plate |
Head Rotation | 360 Degrees |
Stand Type | Heavy Duty Engine Stand |
Handle Type | Crank Handle |
Load Capacity | 3 ton |
Product Type | Heavy Duty Engin Repair Stand |
Description
Engine Stand w/Adapter, Stand Type Heavy Duty Engine Stand, Load Capacity 3 ton, Stand Height 35 in, Stand Length 56 in, Stand Width 48 in, Handle Type Crank Handle, Head Rotation 360 Degrees , Includes Universal Mounting Plate, Wheel Diameter 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS M82718 Fan Belt For John Deere 316 With Onan Engines 46" And 50" Deck (266-216)
- 3M Hookit Soft Hand Block, 2-3/4"X5" (MMM5742)
- WESTIN Ribbed Bed Caps - w/o Stake Holes (72-00151)
- BALDWIN FILTERS Air Filter, 12-3/32 x 22-1/2 in. (PA3887)
- OTC Manual Strut Spring Compressor, 21-1/5" L (6637)
- OTC SCREW FORCING NS 042294 (OTC33399)
- OTC Cam Tool Set, No. of Pieces 3 (6683)
- OTC Remover/Installer Kit, No. of Pieces 15 (4847A)
- OTC UNIVERSAL BELT TENSION GAUGE XXX (OTC6673)
- OTC Caster/Camber Puller, No. of Pieces 3 (7588A)
- WESTWARD Ignition Wrench Set, Metric Offset (2GKT2)
- Otc Service & Shop Tools