Shop All Engine Stands
Otc
Engine Load Leveler, Steel, 1500 lb.
Mfr # 4305
Zoro # G3962939
product price: $93.89
/ea
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Cranes or Hoists
- Material Steel
- Lifting Capacity 1,500 lb
- Features Designed to Hook to a Crane or Hoist to Handle and Position Large, Bulky Components, Horizontal Tilt Can Be Adjusted to Compensate for Off-Center Loads, or Adjusted to A Certain Angle for A Component Being Positioned
- Overall Height 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Otc
- MFR # 4305
- Zoro # G3962939
- UPC # 731413041211
- Country of Origin China
- Category Engine Stands
Dimensions
Overall Height | 2 11/16 in |
Overall Width | 7 1/2 in |
Overall Length | 22 in |
Details
Item | Engine Load Leveler |
For Use With | Cranes or Hoists |
Material | Steel |
Lifting Capacity | 1,500 lb |
Features | Designed to Hook to a Crane or Hoist to Handle and Position Large, Bulky Components, Horizontal Tilt Can Be Adjusted to Compensate for Off-Center Loads, or Adjusted to A Certain Angle for A Component Being Positioned |
Accessory Type | Engine Load Leveler |
Compatible Equipment Manufacturer Part Number | 1819, 1820 |
Disposable Utensil Type | Load Leveler |
For Lift Equipment Type | Crane, Hoist |
Product Type | Load Leveler |
Load Capacity | 0.75 ton |
For Lifting | Cranes, Hoists |
Description
Engine Load Leveler, Product Type Load Leveler, Compatible Equipment Manufacturer Part Number 1819, 1820, Compatible Equipment Grainger Part Number 48XV29, 48XV30, Load Capacity 0.75 ton, Overall Height 2 11/16 in, Overall Length 22 in, Overall Width 7 1/2 in, Features Designed to Hook to a Crane or Hoist to Handle and Position Large, Bulky Components, Horizontal Tilt Can Be Adjusted to Compensate for Off-Center Loads, or Adjusted to A Certain Angle for A Component Being Positioned
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Bore Valve Core, Short (A-145)
- QUICKCABLE Black Booster Clamp, 1000A (602058B)
- ARP SB FORD 289-302 STANDARD HEAD BOLT KIT (154-3601)
- ECCO SAFETY GROUP ROTATING BEACON: LOW PROFILE, 12VDC, 160 FPM, FLEXI DIN POLE MOUNT, AMBER (5810A)
- OTC Engine Stand, 1 Pc (1750)
- OTC Mobile Floor Crane, Steel, 2200 lb. (1819)
- OTC Mobile Floor Crane, Steel, 4400 lb. (1820)
- OTC Lifting Sling, 2,000 lb.Capacity (205049)
- OTC Mounting Plate, Steel, Chrome Plated (205059)
- OTC Mobile Floor Crane, Steel, 6000 lb. (1813)
- KEYSCO TOOLS Freeze plug master kit (77756)
- Otc Automotive Lifts & Stands